QC2050H - Type QC BRKR 2P 50A 240VAC Max 10kaic

Eaton

  • $463.03 (Each)
  • $463.03 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
QC2050H
Manufacturer
Eaton
Manufacturer's Part Number
QC2050H
Description
Type QC BRKR 2P 50A 240VAC Max 10kaic
Eaton Quicklag Type QC Industrial Thermal-Magnetic Circuit Breaker, Industrial Circuit Breaker, 50 A, 10 Kaic, Two-Pole, 240 V, Thermal-Magnetic, Cable-In/Cable-Out, QC, Non-Interchangeable
Slang Terms

Categories
Din Rail Mount Circuit Breaker - 2 Pole Din Rail Mount Circuit
Classification
Molded Case Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679309650 / 00786679309650
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$463.03 (Each)
Resources
Images
 
 
QC2050H - Small Image
 
QC2050H - Large Image
 
QC2050H - Large Image
 
QC2050H - Large Image
Attachments
 
 
QC2050H - Specification Sheet
Brochures
 
 
QC2050H - Brochure
Tech Bulletins
 
 
QC2050H - Tech Bulletin
Other Links
 
 
QC2050H - Other
 
QC2050H - Other
 
QC2050H - Other
Features
interrupt rating
10
Poles
2
Voltage Rating
240 V - 240 V
connection
Cable-in/Cable-out
Descriptions
Product Type
Type QC Breaker 2P 50A 240VAC Max 10kaic
Description
TYPE QC BRKR 2P 50A 240VAC MAX 10KAIC
Features
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
extra long description
ETN QC2050H TYPE QC BREAKER 2P 50A
Long Description
Eaton Quicklag Type QC Industrial Thermal-Magnetic Circuit Breaker,Industrial circuit breaker,50 A,10 kAIC,Two-pole,240 V,Thermal-magnetic,Cable-in/cable-out,QC,Non-interchangeable
Additional Information
dimensions
3.8000 IN X 2.2000 IN X 4.9000 IN
Manufacturer Information
Manufacturers Part Number
QC2050H
Brand
Eaton
GTIN
00786679309650
UPC
786679309650
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.75
Carton
1
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedOtherMarine Vessels and Equipment - Marine Vessels and Equipment - Other
standard
CSA Certified,UL Listed
You must have an account to view stock levels

* All prices subject to change.