QC3020H - Type QC BRKR 3P 20A 240VAC Maax 10kaic

Eaton

  • $543.20 (Each)
  • $543.20 (Each)

  • $4,345.60 (Per 8)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
QC3020H
Manufacturer
Eaton
Manufacturer's Part Number
QC3020H
Description
Type QC BRKR 3P 20A 240VAC Maax 10kaic
Thermal Magnetic Circuit Breaker, 20 A, Non-Interchangeable Tripping Mechanism, Cable-In/Cable-Out Terminal, Panel Mount, 240 V Ac, 4.8 In Overall Height, 3.8 In Overall Length, 2.9 In Overall Width
Slang Terms

Suggest a New Term
Categories
Din Rail Mount Circuit Breaker - 3 Pole Din Rail Mount Circuit Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679240069 / 00786679240069
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$543.20 (Each)
Standard Packaging
$4,345.60 (Per 8)
Resources
Attachments
 
 
QC3020H - Specification Sheet
Images
 
 
QC3020H - Large Image
 
QC3020H - Large Image
 
QC3020H - Large Image
 
QC3020H - Small Image
 
QC3020H - Large Image
Other Links
 
 
QC3020H - Other
 
QC3020H - Other
 
QC3020H - Other
Brochures
 
 
QC3020H - Brochure
Tech Bulletins
 
 
QC3020H - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Voltage Rating
240 V ac
interrupt rating
10 kAIC
Poles
3
Dimensions and Weight
Overall Length
3.8 in
Descriptions
Product Type
Thermal Magnetic Circuit Breaker
Long Description
Thermal Magnetic Circuit Breaker, 20 A, Non-Interchangeable Tripping Mechanism, Cable-In/Cable-Out Terminal, Panel Mount, 240 V ac, 4.8 in Overall Height, 3.8 in Overall Length, 2.9 in Overall Width
Short Description
3P Thermal Magnetic Mini Circuit Breaker, 20 A, 240 VAC
extra long description
ETN QC3020H QC 3P 20A 240VAC MAAX 1
Description
TYPE QC BRKR 3P 20A 240VAC MAAX 10KAIC
Features
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
Additional Information
circuit breaker type
Thermal Magnetic Circuit Breaker
Tripping Mechanism
Non-Interchangeable
Terminal Connection Type
Cable-In/Cable-Out
Mounting Type
Panel Mount
Overall Height
4.8 in
Overall Width
2.9 in
for use with
Circuit Protection
Standards Met
UL Listed;CSA Certified
dimensions
3.8000 IN X 2.9000 IN X 4.8000 IN
Manufacturer Information
Manufacturers Part Number
QC3020H
Brand
Eaton Corp
GTIN
00786679240069
UPC
786679240069
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
1
Carton
1
Package
8
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
OtherDatacenters - IT Space: CI and Hyper ConvergedGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat