QC3050H - Type QC BRKR 3P 50A 240VAC Max 10kaic

Eaton

  • $543.20 (Each)
  • $543.20 (Each)

  • $4,345.60 (Per 8)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
QC3050H
Manufacturer
Eaton
Manufacturer's Part Number
QC3050H
Description
Type QC BRKR 3P 50A 240VAC Max 10kaic
Thermal Magnetic Circuit Breaker, 50 A, Non-Interchangeable Tripping Mechanism, Cable-In/Cable-Out Terminal, Panel Mount, 240 V Ac, 4.7 In Overall Height, 3.9 In Overall Length
Slang Terms

Suggest a New Term
Categories
Din Rail Mount Circuit Breaker - 3 Pole Din Rail Mount Circuit Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679240182 / 00786679240182
Weight per unit
1.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$543.20 (Each)
Standard Packaging
$4,345.60 (Per 8)
Resources
Images
 
 
QC3050H - Large Image
 
QC3050H - Large Image
 
QC3050H - Large Image
 
QC3050H - Large Image
Other Links
 
 
QC3050H - Other
 
QC3050H - Other
 
QC3050H - Other
Brochures
 
 
QC3050H - Brochure
Attachments
 
 
QC3050H - Specification Sheet
Tech Bulletins
 
 
QC3050H - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
50 A
Voltage Rating
240 V ac
interrupt rating
10 kAIC
Poles
3
Dimensions and Weight
Overall Length
3.9 in
Descriptions
Product Type
Thermal Magnetic Circuit Breaker
Long Description
Thermal Magnetic Circuit Breaker, 50 A, Non-Interchangeable Tripping Mechanism, Cable-In/Cable-Out Terminal, Panel Mount, 240 V ac, 4.7 in Overall Height, 3.9 in Overall Length
Short Description
3P Thermal Magnetic Mini Circuit Breaker, 50 A, 240 VAC
Description
TYPE QC BRKR 3P 50A 240VAC MAX 10KAIC
Features
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
extra long description
ETN QC3050H TYPE QC BREAKER 3P 50A
Additional Information
circuit breaker type
Thermal Magnetic Circuit Breaker
Tripping Mechanism
Non-Interchangeable
Terminal Connection Type
Cable-In/Cable-Out
Mounting Type
Panel Mount
Overall Height
4.7 in
for use with
Circuit Protection
Standards Met
UL Listed;CSA Certified
dimensions
3.9000 IN X 3.2000 IN X 4.7000 IN
Manufacturer Information
Manufacturers Part Number
QC3050H
Brand
Eaton Corp
GTIN
00786679240182
UPC
786679240182
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
1.15
Carton
1
Package
8
Uses, Certifications, and Standards
Application
Generation - Conventional Energy - Conventional EnergyGeneration - Renewable Energy - Alternative EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherDatacenters - IT Space: CI and Hyper ConvergedOther
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat