QC6BP - Type Quicklag C-6 Pole Base Mounting Plate

Eaton

  • $13.66 (Each)
  • $13.66 (Each)

  • $136.60 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
QC6BP
Manufacturer
Eaton
Manufacturer's Part Number
QC6BP
Description
Type Quicklag C-6 Pole Base Mounting Plate
Mounting Plate, 7.5 X 0.7 X 7.5 In, 0.25 LB
Slang Terms

Suggest a New Term
Categories
Circuit Breakers - Circuit Breaker Accessories Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679491850 / 00786679491850
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.66 (Each)
Standard Packaging
$136.60 (Per 10)
Resources
Images
 
 
QC6BP - Small Image
 
QC6BP - Large Image
 
QC6BP - Large Image
 
QC6BP - Large Image
 
QC6BP - Large Image
Other Links
 
 
QC6BP - Other
 
QC6BP - Other
 
QC6BP - Other
Brochures
 
 
QC6BP - Brochure
Attachments
 
 
QC6BP - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
6
connection
Cable-in/Cable-out
Descriptions
Product Type
Mounting Plate
Long Description
Mounting Plate, 7.5 x 0.7 x 7.5 in, 0.25 lb
Short Description
Mounting Plate for Circuit Protection, 7.5 x 0.7 x 7.5 in
Description
TYPE QUICKLAG C-6 POLE BASE MOUNTING PLATE
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
extra long description
ETN QC6BP QUICKLAG C-6 POLE BASE MO
Additional Information
accessory type
Mounting Plate
for use with
Circuit Protection
dimensions
7.5 x 0.7 x 7.5 in
Standards Met
UL Listed;CSA Certified;IGCC 4897
Manufacturer Information
Manufacturers Part Number
QC6BP
Brand
Eaton Corp
GTIN
00786679491850
UPC
786679491850
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Accessory
Packaging
Weight
0.25 lb
Weight per each
0.25
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat