QCD2060 - Type QCD Breaker 2P 60A Din Rail Mounting 120/240V

Eaton

  • $121.83 (Each)
  • $121.83 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
QCD2060
Manufacturer
Eaton
Manufacturer's Part Number
QCD2060
Description
Type QCD Breaker 2P 60A Din Rail Mounting 120/240V
Eaton Quicklag Type QCD Industrial Thermal-Magnetic Circuit Breaker, Industrial Circuit Breaker, 60 A, 10 Kaic, Two-Pole, 120/240 V, Thermal-Magnetic, Cable-In/Cable-Out, QCD, Non-Interchangeable
Slang Terms

Suggest a New Term
Categories
Din Rail Mount Circuit Breaker - 2 Pole Din Rail Mount Circuit Mark as Incorrect
Suggest a New Category
Classification
Powerdefense Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679135969 / 00786679135969
Weight per unit
0.88 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$121.83 (Each)
Resources
Images
 
 
QCD2060 - Large Image
 
QCD2060 - Small Image
 
QCD2060 - Large Image
 
QCD2060 - Large Image
Attachments
 
 
QCD2060 - Specification Sheet
Brochures
 
 
QCD2060 - Brochure
Other Links
 
 
QCD2060 - Other
 
QCD2060 - Other
 
QCD2060 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10
Voltage Rating
120/240 V
Poles
2
connection
Cable-in/Cable-out
Descriptions
Product Type
Eaton QC Thermal Magnetic Circuit Breaker
Features
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
Description
TYPE QCD BREAKER 2P 60A DIN RAIL MOUNTING 120/240V
extra long description
ETN QCD2060 Eaton QC thermal magnet
Long Description
Eaton Quicklag Type QCD Industrial Thermal-Magnetic Circuit Breaker,Industrial circuit breaker,60 A,10 kAIC,Two-pole,120/240 V,Thermal-magnetic,Cable-in/cable-out,QCD,Non-interchangeable
Additional Information
dimensions
4.0000 IN X 2.0000 IN X 3.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
QCD2060
GTIN
00786679135969
UPC
786679135969
Taxonomies, Classifications, and Categories
Category Description
Powerdefense Breakers
Type
Thermal magnetic circuit breakers
Availability
Status
Inactive
Packaging
Weight per each
0.88
Carton
1
Uses, Certifications, and Standards
Application
Generation - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedOtherMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative Energy
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat