QCR2030 - QCR BKR 2P 30A 120/240vac

Eaton

  • $163.89 (Each)
  • $163.89 (Each)
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
QCR2030
Manufacturer
Eaton
Manufacturer's Part Number
QCR2030
Description
QCR BKR 2P 30A 120/240vac
Eaton Quicklag Type QCR 1/2-Inch Industrial Thermal-Magnetic Circuit Breaker, Industrial Circuit Breaker, 30 A, 10 Kaic, Two-Pole, 120/240 V, Thermal-Magnetic, Cable-In/Cable-Out, QCR, Fixed
Slang Terms

Suggest a New Term
Categories
Din Rail Mount Circuit Breaker - 2 Pole Din Rail Mount Circuit Mark as Incorrect
Suggest a New Category
Classification
Din Rail Mount Circuit Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679144343 / 00786679144343
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$163.89 (Each)
Resources
Images
 
 
QCR2030 - Small Image
 
QCR2030 - Large Image
 
QCR2030 - Large Image
 
QCR2030 - Large Image
Attachments
 
 
QCR2030 - Specification Sheet
Brochures
 
 
QCR2030 - Brochure
Tech Bulletins
 
 
QCR2030 - Tech Bulletin
Other Links
 
 
QCR2030 - Other
 
QCR2030 - Other
 
QCR2030 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10
Voltage Rating
120/240 V
Poles
2
connection
Cable-in/Cable-out
Descriptions
Features
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
extra long description
ETN QCR2030 QCR BKR 2P 30A 120/240V
Description
QCR BKR 2P 30A 120/240VAC
Product Type
QCR BKR 2P 30A 120/240vac
Long Description
Eaton Quicklag Type QCR 1/2-inch Industrial Thermal-Magnetic Circuit Breaker,Industrial circuit breaker,30 A,10 kAIC,Two-pole,120/240 V,Thermal-magnetic,Cable-in/cable-out,QCR,Fixed
Additional Information
dimensions
4.6000 IN X 3.3000 IN X 1.2000 IN
Manufacturer Information
Manufacturers Part Number
QCR2030
Brand
Eaton
GTIN
00786679144343
UPC
786679144343
Taxonomies, Classifications, and Categories
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,HACR Rated
Application
Generation - Conventional Energy - Conventional EnergyOtherDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative Energy
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of QCR2030.
Jump To:

Cross Referenced

These items are similar to QCR2030 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EB2030 Eaton n/a
QC2030 Eaton 00786679309469
QC2030HT Eaton 00786679009642
QC2030T Eaton 00786679910719
QC2030TV Eaton n/a
QCR2030 Eaton 00786679144343
THQC2130WL GENERAL ELECTRIC 00783164012545
THQC213OWL GENERAL ELECTRIC n/a
5B987 WW GRAINGER n/a
1492MCAA230 Rockwell Automation n/a
QOU230 Schneider Electric 00785901418719
QOU2305265B Schneider Electric 00785901852490
BQ2B030L Siemens 00783643237155

* All prices subject to change.

Begin Live Chat