QCR2060 - QCR BKR 2P 60A 120/240vac

Eaton

  • $163.89 (Each)
  • $163.89 (Each)
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
QCR2060
Manufacturer
Eaton
Manufacturer's Part Number
QCR2060
Description
QCR BKR 2P 60A 120/240vac
Eaton Quicklag Type QCR 1/2-Inch Industrial Thermal-Magnetic Circuit Breaker, Industrial Circuit Breaker, 60 A, 10 Kaic, Two-Pole, 120/240 V, Thermal-Magnetic, Cable-In/Cable-Out, QCR, Fixed
Slang Terms

Suggest a New Term
Categories
Din Rail Mount Circuit Breaker - 2 Pole Din Rail Mount Circuit Mark as Incorrect
Suggest a New Category
Classification
Din Rail Mount Circuit Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679144466 / 00786679144466
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$163.89 (Each)
Resources
Tech Bulletins
 
 
QCR2060 - Tech Bulletin
Images
 
 
QCR2060 - Large Image
 
QCR2060 - Large Image
 
QCR2060 - Large Image
Other Links
 
 
QCR2060 - Other
 
QCR2060 - Other
 
QCR2060 - Other
Brochures
 
 
QCR2060 - Brochure
Attachments
 
 
QCR2060 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Cable-in/Cable-out
interrupt rating
10
Voltage Rating
120/240 V
Poles
2
Descriptions
Product Type
QCR BKR 2P 60A 120/240vac
extra long description
ETN QCR2060 QCR BKR 2P 60A 120/240V
Description
QCR BKR 2P 60A 120/240VAC
Features
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
Long Description
Eaton Quicklag Type QCR 1/2-inch Industrial Thermal-Magnetic Circuit Breaker,Industrial circuit breaker,60 A,10 kAIC,Two-pole,120/240 V,Thermal-magnetic,Cable-in/cable-out,QCR,Fixed
Additional Information
dimensions
4.6000 IN X 3.1000 IN X 1.2000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
QCR2060
GTIN
00786679144466
UPC
786679144466
Taxonomies, Classifications, and Categories
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
Application
OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other
standard
UL Listed,CSA Certified,HACR Rated
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of QCR2060.
Jump To:

Cross Referenced

These items are similar to QCR2060 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EB2060 Eaton n/a
QC2060 Eaton 00786679309759
QCR2060 Eaton 00786679144466
SSRK352 Eaton n/a
THQC2160WL GENERAL ELECTRIC 00783164012576
5B992 WW GRAINGER n/a
QOU260 Schneider Electric 00785901418801
QOU2605265B Schneider Electric 00785901845201
BQ28060L Siemens n/a

* All prices subject to change.

Begin Live Chat