QL23NPL - Type C-B-P Lockdog Non Padlockable 2 & 3 Pole

Eaton

  • $22.89 (Each)
  • $22.89 (Each)

  • $228.90 (Per 10)
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
QL23NPL
Manufacturer
Eaton
Manufacturer's Part Number
QL23NPL
Description
Type C-B-P Lockdog Non Padlockable 2 & 3 Pole
Eaton Breaker, Handle Locks, Non-Padlockable, QL, Two-Pole, Three-Pole
Slang Terms

Suggest a New Term
Categories
Circuit Breakers - Circuit Breaker Accessories Mark as Incorrect
Suggest a New Category
Classification
Powerdefense Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679510155 / 00786679510155
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.89 (Each)
Standard Packaging
$228.90 (Per 10)
Resources
Other Links
 
 
QL23NPL - Other
 
QL23NPL - Other
 
QL23NPL - Other
 
QL23NPL - Other
Brochures
 
 
QL23NPL - Brochure
Images
 
 
QL23NPL - Small Image
 
QL23NPL - Large Image
 
QL23NPL - Large Image
 
QL23NPL - Large Image
 
QL23NPL - Large Image
Attachments
 
 
QL23NPL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
2;3
Descriptions
Description
TYPE C-B-P LOCKDOG NON PADLOCKABLE 2 & 3 POLE
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Product Type
C-B-P Lockdog Non Padlockable 2 & 3P
extra long description
ETN QL23NPL C-B-P LOCKDOG NON PADLO
Long Description
Eaton breaker, Handle locks,Non-Padlockable,QL,Two-pole, Three-pole
Additional Information
dimensions
2.7000 IN X 1.4000 IN X 0.6000 IN
Manufacturer Information
Manufacturers Part Number
QL23NPL
Brand
Eaton
GTIN
00786679510155
UPC
786679510155
Taxonomies, Classifications, and Categories
Category Description
Powerdefense Breakers
Type
Accessory
Packaging
Weight per each
0.06
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Other
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of QL23NPL.
Jump To:

Cross Referenced

These items are similar to QL23NPL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
QL123PL Eaton 00786679055212
QL23NPL Eaton 00786679510155
TQPL GENERAL ELECTRIC 00783164022360
1H235 WW GRAINGER n/a
HLO1 Schneider Electric 00785901440123
ECQL1 Siemens 00783643465626

* All prices subject to change.

Begin Live Chat