QL3HT - Quicklag Handle Tie - 3 Pole

Eaton

  • $5.56 (Each)
  • $5.56 (Each)

  • $111.20 (Per 20)
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
QL3HT
Manufacturer
Eaton
Manufacturer's Part Number
QL3HT
Description
Quicklag Handle Tie - 3 Pole
Eaton Breaker, Handle Tie, QL, Three-Pole
Slang Terms

Suggest a New Term
Categories
Circuit Breakers - Circuit Breaker Accessories Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Accessories
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786685261829 / 00786685261829
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.56 (Each)
Standard Packaging
$111.20 (Per 20)
Resources
Other Links
 
 
QL3HT - Other
 
QL3HT - Other
Brochures
 
 
QL3HT - Brochure
Attachments
 
 
QL3HT - Specification Sheet
Images
 
 
QL3HT - Small Image
 
QL3HT - Large Image
 
QL3HT - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Descriptions
Long Description
Eaton breaker, Handle tie,QL,Three-pole
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Product Type
Quicklag Handle Tie - 3 Pole
Description
QUICKLAG HANDLE TIE - 3 POLE
extra long description
ETN QL3HT QUICKLAG HANDLE TIE - 3 P
Additional Information
dimensions
2.5000 IN X 0.5000 IN X 0.0500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
QL3HT
GTIN
00786685261829
UPC
786685261829
Taxonomies, Classifications, and Categories
Category Description
LOADCENTER ACCESSORIES
Type
Accessory
Packaging
Weight per each
0.01
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Other
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat