R9J3030FJ - UL98 J-Frame 3POLE 30AMP J-Fusible Rotary Disconne

Eaton

  • $489.43 (Each)
  • $489.43 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
R9J3030FJ
Manufacturer
Eaton
Manufacturer's Part Number
R9J3030FJ
Description
UL98 J-Frame 3POLE 30AMP J-Fusible Rotary Disconne
Eaton Rotary Disconnect Switch, 30 A, Class J Fuses, Three-Pole, Switch Body, R9 Series, 600 V, J Frame
Slang Terms

Suggest a New Term
Categories
Renewal Parts - Rotary Motor Switches & Accy. Mark as Incorrect
Suggest a New Category
Classification
Disconnect Accessories
UNSPSC
N/A
UPC/GTIN
786685408774 / 00786685408774
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$489.43 (Each)
Resources
Images
 
 
R9J3030FJ - Small Image
 
R9J3030FJ - Large Image
 
R9J3030FJ - Large Image
 
R9J3030FJ - Large Image
 
R9J3030FJ - Video
Attachments
 
 
R9J3030FJ - Specification Sheet
Other Links
 
 
R9J3030FJ - Other
 
R9J3030FJ - Other
 
R9J3030FJ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
amperage rating
30
Voltage Rating
600 V
Descriptions
Features
Eaton's full-range of rotary disconnects offers a compact, economical, and high-quality choice for switching and isolation spanning a range from 16A - 1200A. The R5 Series of switches are UL 508 listed devices, suitable for use as motor disconnects. The R9 offering consists of UL 98 listed fusible and non-fusible products that may be used for service entrance, or anywhere a local means of disconnect is needed or required.
Description
UL98 J-FRAME 3POLE 30AMP J-FUSIBLE ROTARY DISCONNE
Product Type
UL98 J-Frame 3P 30A J-Fusrotary Disc
extra long description
ETN R9J3030FJ UL98 J-FRAME 3P 30A J
Long Description
Eaton rotary disconnect switch, 30 A, Class J fuses, Three-pole, Switch body, R9 Series, 600 V, J frame
Additional Information
dimensions
4.7700 IN X 5.8800 IN X 4.6500 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
R9J3030FJ
GTIN
00786685408774
UPC
786685408774
Taxonomies, Classifications, and Categories
Category Description
Disconnect Accessories
Type
ROTARY DISCONNECT SWITCH
Packaging
Weight per each
4
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and ControlCommercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL 98,CSA Certified,IEC Rated,NFPA 79,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat