RFDN225 - 225A Circuit BRKR Enclosure Nema 3R

Eaton

  • $1152.22 (Each)
  • $1,152.22 (Each)
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
RFDN225
Manufacturer
Eaton
Manufacturer's Part Number
RFDN225
Description
225A Circuit BRKR Enclosure Nema 3R
Surface Breaker Enclosure, Series C Series, Surface Mount, 9.31 In Length, 9.16 In Width, 19 LB
Slang Terms

Suggest a New Term
Categories
Circuit Breaker Enclosures - 3 Pole Circuit Breaker Enclosu Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121318 - Circuit breaker enclosure
UPC/GTIN
786679002346 / 00786679002346
Weight per unit
19.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,152.22 (Each)
Resources
Images
 
 
RFDN225 - Small Image
 
RFDN225 - Large Image
 
RFDN225 - Large Image
 
RFDN225 - Large Image
 
RFDN225 - Large Image
 
RFDN225 - Large Image
Specifications Sheets
 
 
RFDN225 - Specification Sheet
Attachments
 
 
RFDN225 - Specification Sheet
Brochures
 
 
RFDN225 - Brochure
Other Links
 
 
RFDN225 - Other
 
RFDN225 - Other
 
RFDN225 - Other
 
RFDN225 - Other
 
RFDN225 - Other
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
9.31 in
Width
9.16 in
Descriptions
Product Type
Surface Breaker Enclosure
Long Description
Surface Breaker Enclosure, Series C Series, Surface Mount, 9.31 in Length, 9.16 in Width, 19 lb
Short Description
3P Surface Breaker Enclosure, NEMA 3R, Surface Mounting
extra long description
ETN RFDN225 225A Circuit Breaker En
Description
225A CIRCUIT BRKR ENCLOSURE NEMA 3R
Features
Eaton’s enclosed circuit breakers offer all the advantages and accessories of a circuit breaker packaged in an enclosure for nearly any application requiring a means of disconnect.
Additional Information
Enclosure Type
Nema 3R
Mounting Type
Surface Mount
package quantity
1 ct
Made in USA
yes
dimensions
9.3100 IN X 9.1600 IN X 25.6600 IN
Manufacturer Information
Manufacturers Part Number
RFDN225
Brand
Eaton Corp
series
Series C
GTIN
00786679002346
UPC
786679002346
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
Enclosed circuit breaker
Packaging
Weight
19 lb
Weight per each
19.5
Carton
1
Uses, Certifications, and Standards
Application
Circuit Protection
standard
CSA Certified,UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RFDN225.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of RFDN225.

Eaton Enclosed Circuit Breaker, Enclosure, 125-225A, Series C, Nema-3R, FD, FDB,...
  • Our Part #: RFDN225
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: RFDN225
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,152.22) ·
RFDN225 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1,152.22

Each

QTY:
Each
Add
Cross Referenced

These items are similar to RFDN225 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RFDN225 Eaton 00786679002346
GTQD225NR GENERAL ELECTRIC n/a
GTQD225R GENERAL ELECTRIC n/a
TQD225R GENERAL ELECTRIC 00783164021257
1H910 WW GRAINGER n/a
KA225RB Schneider Electric 00785901507239

* All prices subject to change.

Begin Live Chat