RH200P - Diy PKGD 2" Hub

Eaton

  • $74.94 (Each)
  • $74.94 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RH200P
Manufacturer
Eaton
Manufacturer's Part Number
RH200P
Description
Diy PKGD 2" Hub
Eaton BR 1-Inch Loadcenter Rainproof Hub, Suitable For PRL4 Fusible Panelboards, Rainproof Hub, BR, Conduit Size: 2 In, PL0724R and S3100RN
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Accessories Mark as Incorrect
Suggest a New Category
Classification
Classified Breakers
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
786676213653 / 00786676213653
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$74.94 (Each)
Resources
Tech Bulletins
 
 
RH200P - Tech Bulletin
Other Links
 
 
RH200P - Other
Brochures
 
 
RH200P - Brochure
Attachments
 
 
RH200P - Specification Sheet
Images
 
 
RH200P - Small Image
 
RH200P - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
1 in
Descriptions
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
Eaton BR 1-inch Loadcenter Rainproof Hub,Suitable for PRL4 fusible panelboards,Rainproof hub,BR,Conduit size: 2 in,Pl0724r and s3100rn
Special Features
Suitable for PRL4 fusible panelboards
Product Type
Diy PKGD 2" Hub
Description
DIY PKGD 2" HUB
extra long description
ETN RH200P DIY PKGD 2" HUB
Additional Information
dimensions
4.2500 IN X 3.2500 IN X 1.2500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
RH200P
GTIN
00786676213653
UPC
786676213653
Taxonomies, Classifications, and Categories
Category Description
CLASSIFIED BREAKERS
Type
Accessory
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat