S10N04A82N - .10KVA Buck Boost Transformer 1PH 120X240-12/24V

Eaton

  • $119.02 (Each)
  • $119.02 (Each)

Availability: Currently Out Of Stock
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
S10N04A82N
Manufacturer
Eaton
Manufacturer's Part Number
S10N04A82N
Description
.10KVA Buck Boost Transformer 1PH 120X240-12/24V
Eaton General Purpose Encapsulated Transformer, Buck-Boost General-Purpose Encapsulated Transformer, Ep, Aluminum, Nema 3R, 54, 60 HZ, Single-Phase, 120 V, 240 V, 12/24 V, None, 115 °C Rise, 0.1 Kva, Indoor-Outdoor, 3B
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Buck & Boost Transformers
UNSPSC
39121025 - Buck boost transformer
UPC/GTIN
786680383106 / 00786680383106
Weight per unit
8.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$119.02 (Each)
Resources
Tech Bulletins
 
 
S10N04A82N - Tech Bulletin
Images
 
 
S10N04A82N - Large Image
 
S10N04A82N - Large Image
 
S10N04A82N - Large Image
 
S10N04A82N - Large Image
Other Links
 
 
S10N04A82N - Other
 
S10N04A82N - Other
 
S10N04A82N - Other
 
S10N04A82N - Other
Brochures
 
 
S10N04A82N - Brochure
Attachments
 
 
S10N04A82N - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
3B
Number of Phases
Single-phase
Descriptions
Description
.10KVA BUCK BOOST TRANSFORMER 1PH 120X240-12/24V
Features
Eaton’s EP (single-phase) and EPT (three-phase) general purpose encapsulated dry-type transformers are of the two-winding type, encapsulated (potted) in a mix of epoxy coated sand and gravel, and are available in a wide variety of primary and secondary voltage combinations. General purpose encapsulated transformers are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards, and are designed for continuous operation at rated kVA.
Long Description
Eaton General purpose encapsulated transformer, buck-boost general-purpose encapsulated transformer, EP, aluminum, NEMA 3R, 54, 60 Hz, single-phase, 120 V, 240 V, 12/24 V, NONE, 115 °C rise, 0.1 KVA, indoor-outdoor, 3B
Product Type
.10KVA Buck Boost TX 1PH 120X240-12/24V
extra long description
ETN S10N04A82N .10KVA Buck Boost TX
Additional Information
Secondary Voltage
12/24 V
dimensions
4.0000 IN X 4.1100 IN X 8.5000 IN
frame
54
Primary Voltage
120 V, 240 V
design
EP
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
S10N04A82N
GTIN
00786680383106
UPC
786680383106
Taxonomies, Classifications, and Categories
Category Description
BUCK & BOOST TRANSFORMERS
Type
Encapsulated transformer
Packaging
Weight per each
8.58
Carton
1
Uses, Certifications, and Standards
Temperature Rating
115 °C rise
Frequency Rating
60 Hz
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S10N04A82N.
Jump To:

Cross Referenced

These items are similar to S10N04A82N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
T181048 Acme Electric 00047503183366
SB12N100F Connecticut Electric n/a
35M010 Dongan 00782490358105
S10N04A82N Eaton 00786680383106
100SV43A Schneider Electric 00785901069003
100BB1224 Siemens n/a
HS19B100 SolaHD 00783472100347

* All prices subject to change.

Begin Live Chat