S10N06P02P - 2KVA Buck Boost Transformer 1PH 120X240-16/32V

Eaton

  • $616.35 (Each)
  • $616.35 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S10N06P02P
Manufacturer
Eaton
Manufacturer's Part Number
S10N06P02P
Description
2KVA Buck Boost Transformer 1PH 120X240-16/32V
Eaton General Purpose Encapsulated Transformer, Ep, Aluminum, Nema 3R, 68P, 60 HZ, Single-Phase, 120 V, 240 V, 16/32 V, None, 115 °C Rise, 2 Kva, Indoor-Outdoor, 3C
Slang Terms

Suggest a New Term
Categories
Non Ventilated Totally Enclose - Single Phase Non Ventilated to Mark as Incorrect
Suggest a New Category
Classification
Buck & Boost Transformers
UNSPSC
39121025 - Buck boost transformer
UPC/GTIN
786680073618 / 00786680073618
Weight per unit
40 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$616.35 (Each)
Resources
Images
 
 
S10N06P02P - Small Image
 
S10N06P02P - Large Image
 
S10N06P02P - Large Image
 
S10N06P02P - Large Image
 
S10N06P02P - Large Image
Attachments
 
 
S10N06P02P - Specification Sheet
Other Links
 
 
S10N06P02P - Other
 
S10N06P02P - Other
 
S10N06P02P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
3C
Number of Phases
Single-phase
Descriptions
Description
2KVA BUCK BOOST TRANSFORMER 1PH 120X240-16/32V
Features
Eaton’s EP (single-phase) and EPT (three-phase) general purpose encapsulated dry-type transformers are of the two-winding type, encapsulated (potted) in a mix of epoxy coated sand and gravel, and are available in a wide variety of primary and secondary voltage combinations. General purpose encapsulated transformers are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards, and are designed for continuous operation at rated kVA.
Product Type
2KVA Buck Boost XFMR 1PH 120X240-16/32V
extra long description
ETN S10N06P02P 2KVA BUCK BOOST XFMR
Long Description
Eaton General purpose encapsulated transformer, EP, aluminum, NEMA 3R, 68P, 60 Hz, single-phase, 120 V, 240 V, 16/32 V, NONE, 115 °C rise, 2 KVA, indoor-outdoor, 3C
Additional Information
Primary Voltage
120 V, 240 V
Secondary Voltage
16/32 V
dimensions
6.3200 IN X 6.0000 IN X 13.7800 IN
frame
68P
design
EP
Manufacturer Information
Manufacturers Part Number
S10N06P02P
Brand
Eaton
GTIN
00786680073618
UPC
786680073618
Taxonomies, Classifications, and Categories
Category Description
BUCK & BOOST TRANSFORMERS
Type
Encapsulated transformer
Packaging
Weight per each
40
Carton
1
Uses, Certifications, and Standards
Temperature Rating
115 °C rise
Frequency Rating
60 Hz
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat