S10N06P16P - 1.5KVA Buck Boost Transformer 1PH 120X240-16/32V

Eaton

  • $458.68 (Each)
  • $458.68 (Each)

Availability: Currently Out Of Stock
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
S10N06P16P
Manufacturer
Eaton
Manufacturer's Part Number
S10N06P16P
Description
1.5KVA Buck Boost Transformer 1PH 120X240-16/32V
Eaton General Purpose Encapsulated Transformer, Ep, Aluminum, Nema 3R, 67P, 60 HZ, Single-Phase, 120 V, 240 V, 16/32 V, None, 115 °C Rise, 1.5 Kva, Indoor-Outdoor, 3C
Slang Terms

Suggest a New Term
Categories
Non Ventilated Totally Enclose - Single Phase Non Ventilated to Mark as Incorrect
Suggest a New Category
Classification
Buck & Boost Transformers
UNSPSC
39121025 - Buck boost transformer
UPC/GTIN
786680073632 / 00786680073632
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$458.68 (Each)
Resources
Tech Bulletins
 
 
S10N06P16P - Tech Bulletin
Other Links
 
 
S10N06P16P - Other
 
S10N06P16P - Other
 
S10N06P16P - Other
 
S10N06P16P - Other
Brochures
 
 
S10N06P16P - Brochure
Attachments
 
 
S10N06P16P - Specification Sheet
Images
 
 
S10N06P16P - Large Image
 
S10N06P16P - Large Image
 
S10N06P16P - Large Image
 
S10N06P16P - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
3C
Number of Phases
Single-phase
Descriptions
Description
1.5KVA BUCK BOOST TRANSFORMER 1PH 120X240-16/32V
Features
Eaton’s EP (single-phase) and EPT (three-phase) general purpose encapsulated dry-type transformers are of the two-winding type, encapsulated (potted) in a mix of epoxy coated sand and gravel, and are available in a wide variety of primary and secondary voltage combinations. General purpose encapsulated transformers are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards, and are designed for continuous operation at rated kVA.
Product Type
1.5KVA Buck Boost TX 1PH 120X240-16/32V
extra long description
ETN S10N06P16P 1.5KVA BUCK BOOST TX
Long Description
Eaton General purpose encapsulated transformer, EP, aluminum, NEMA 3R, 67P, 60 Hz, single-phase, 120 V, 240 V, 16/32 V, NONE, 115 °C rise, 1.5 KVA, indoor-outdoor, 3C
Additional Information
Primary Voltage
120 V, 240 V
Secondary Voltage
16/32 V
dimensions
6.5600 IN X 5.5300 IN X 13.0300 IN
frame
67P
design
EP
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
S10N06P16P
GTIN
00786680073632
UPC
786680073632
Taxonomies, Classifications, and Categories
Category Description
BUCK & BOOST TRANSFORMERS
Type
Encapsulated transformer
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Temperature Rating
115 °C rise
Frequency Rating
60 Hz
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S10N06P16P.
Jump To:

Similar Items

Similar items are close alternatives to S10N06P16P, though they may not be 100% alike.

Acme Electric T-1-13074 Transformer, Encapsulated Core and Coil Buck-Boost, 120/...
  • Our Part #: T113074
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: T113074
  • Manufacturer: Acme Electric
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
T113074 - Acme Electric

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Buck-Boost Transformer, 120X240 PV, 16X32 SV
  • Our Part #: Q1C0ESCB
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: Q1C0ESCB
  • Manufacturer: Hammond Power Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
Q1C0ESCB - Hammond Power Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to S10N06P16P but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
T113074 Acme Electric 00047503176702
SB16N15F Connecticut Electric n/a
85Y040 Dongan 00782490809409
J1X5K1EB1A02 Eaton n/a
S10N06P16P Eaton 00786680073632
15S46F Schneider Electric n/a
105BB1632 Siemens n/a
HS20F1.5A SolaHD 00783472132263

* All prices subject to change.

Begin Live Chat