S20N11P26P - .25KVA Type Ep Transformer 1PH 240X480-120/240V

Eaton

  • $140.67 (Each)
  • $140.67 (Each)
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
S20N11P26P
Manufacturer
Eaton
Manufacturer's Part Number
S20N11P26P
Description
.25KVA Type Ep Transformer 1PH 240X480-120/240V
Eaton General-Purpose Encapsulated Transformer, Ep, Single-Phase, PV: 240 X 480V, Taps: None, SV: 120/240V, 115°C, .250 Kva, Copper Windings, Frame: 57P, Indoor-Outdoor
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
1 Phase Transformers
UNSPSC
39121027 - Encapsulated transformer
UPC/GTIN
786680233869 / 00786680233869
Weight per unit
14.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$140.67 (Each)
Resources
Images
 
 
S20N11P26P - Large Image
 
S20N11P26P - Large Image
 
S20N11P26P - Large Image
 
S20N11P26P - Large Image
Attachments
 
 
S20N11P26P - Specification Sheet
Other Links
 
 
S20N11P26P - Other
 
S20N11P26P - Other
 
S20N11P26P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
Single-phase
Descriptions
Description
.25KVA TYPE EP TRANSFORMER 1PH 240X480-120/240V
Product Type
.25KVA Type Ep XFMR 1PH 240X480-120/240V
extra long description
ETN S20N11P26P .25KVA TYPE EP XFMR
Features
Eaton’s EP (single-phase) and EPT (three-phase) general purpose encapsulated dry-type transformers are of the two-winding type, encapsulated (potted) in a mix of epoxy coated sand and gravel, and are available in a wide variety of primary and secondary voltage combinations. General purpose encapsulated transformers are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards, and are designed for continuous operation at rated kVA.
Long Description
Eaton General-Purpose Encapsulated Transformer, EP, Single-phase, PV: 240 X 480V, Taps: None, SV: 120/240V, 115°C, .250 kVA, Copper windings, Frame: 57P, Indoor-Outdoor
Additional Information
Tap Size
NONE
kva rating
0.25 kVA
dimensions
5.1800 IN X 4.4500 IN X 9.3400 IN
design
EP
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
S20N11P26P
GTIN
00786680233869
UPC
786680233869
Taxonomies, Classifications, and Categories
Category Description
1 PHASE TRANSFORMERS
Type
Encapsulated transformer
Packaging
Weight per each
14.22
Carton
1
Uses, Certifications, and Standards
standard
UL Listed,Not Applicable
Temperature Rating
115 °C rise
Frequency Rating
60 Hz
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S20N11P26P.
Jump To:

Similar Items

Similar items are close alternatives to S20N11P26P, though they may not be 100% alike.

TFMR:1PH .25KVA 240X480-120/240
  • Our Part #: T253007S
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: T253007S
  • Manufacturer: Acme Electric
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
T253007S - Acme Electric

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat