S20N11P76P - .75KVA Type Ep Transformer 1PH 240X480-120/240V

Eaton

  • $295.81 (Each)
  • $295.81 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S20N11P76P
Manufacturer
Eaton
Manufacturer's Part Number
S20N11P76P
Description
.75KVA Type Ep Transformer 1PH 240X480-120/240V
Eaton General-Purpose Encapsulated Transformer, Ep, Single-Phase, PV: 240 X 480V, Taps: None, SV: 120/240V, 115°C, .75 Kva, Alum Windings, Frame: 58AP, Indoor-Outdoor
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
1 Phase Transformers
UNSPSC
39121027 - Encapsulated transformer
UPC/GTIN
786680233852 / 00786680233852
Weight per unit
22.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$295.81 (Each)
Resources
Images
 
 
S20N11P76P - Small Image
 
S20N11P76P - Large Image
 
S20N11P76P - Large Image
 
S20N11P76P - Large Image
 
S20N11P76P - Large Image
Attachments
 
 
S20N11P76P - Specification Sheet
Other Links
 
 
S20N11P76P - Other
 
S20N11P76P - Other
 
S20N11P76P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
Single-phase
Descriptions
Description
.75KVA TYPE EP TRANSFORMER 1PH 240X480-120/240V
Features
Eaton’s EP (single-phase) and EPT (three-phase) general purpose encapsulated dry-type transformers are of the two-winding type, encapsulated (potted) in a mix of epoxy coated sand and gravel, and are available in a wide variety of primary and secondary voltage combinations. General purpose encapsulated transformers are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards, and are designed for continuous operation at rated kVA.
Product Type
.75KVA Type Ep XFMR 1PH 240X480-120/240V
extra long description
ETN S20N11P76P .75KVA TYPE EP XFMR
Long Description
Eaton General-Purpose Encapsulated Transformer, EP, Single-phase, PV: 240 X 480V, Taps: None, SV: 120/240V, 115°C, .75 kVA, Alum windings, Frame: 58AP, Indoor-Outdoor
Additional Information
design
EP
Tap Size
NONE
kva rating
0.75 kVA
dimensions
5.9900 IN X 4.9900 IN X 11.6800 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
S20N11P76P
GTIN
00786680233852
UPC
786680233852
Taxonomies, Classifications, and Categories
Category Description
1 PHASE TRANSFORMERS
Type
Encapsulated transformer
Packaging
Weight per each
22.26
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed,Not Applicable
Temperature Rating
115 °C rise
Frequency Rating
60 Hz
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat