SFDN100 - 100A Circuit BRKR Enclosure Nema 1 Surface Mounted

Eaton

  • $413.44 (Each)
  • $413.44 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SFDN100
Manufacturer
Eaton
Manufacturer's Part Number
SFDN100
Description
100A Circuit BRKR Enclosure Nema 1 Surface Mounted
Eaton Circuit Breaker Enclosure, 15-100A, Series C, Nema 1, Ehd, FD, FDB, HFD, Surface
Slang Terms

Suggest a New Term
Categories
Circuit Breaker Enclosures - 3 Pole Circuit Breaker Enclosu Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121318 - Circuit breaker enclosure
UPC/GTIN
786679257159 / 00786679257159
Weight per unit
13.4499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$413.44 (Each)
Resources
Brochures
 
 
SFDN100 - Brochure
Other Links
 
 
SFDN100 - Other
 
SFDN100 - Other
 
SFDN100 - Other
Images
 
 
SFDN100 - Large Image
 
SFDN100 - Large Image
Attachments
 
 
SFDN100 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Features
Eaton’s enclosed circuit breakers offer all the advantages and accessories of a circuit breaker packaged in an enclosure for nearly any application requiring a means of disconnect.
Description
100A CIRCUIT BRKR ENCLOSURE NEMA 1 SURFACE MOUNTED
Product Type
100A CKT BKR Encl N1 Surface Mounted
extra long description
ETN SFDN100 100A CKT BKR Encl N1 SU
Long Description
Eaton Circuit Breaker Enclosure, 15-100A, Series C, NEMA 1, EHD, FD, FDB, HFD, Surface
Additional Information
dimensions
19.5000 IN X 14.1000 IN X 6.7500 IN
Manufacturer Information
Manufacturers Part Number
SFDN100
Brand
Eaton
GTIN
00786679257159
UPC
786679257159
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
Enclosed circuit breaker
Packaging
Weight per each
13.4499
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat