SFDN225 - 225A Circuit BRKR Enclosure Nema 1 Surface Mounted

Eaton

  • $479.30 (Each)
  • $479.30 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SFDN225
Manufacturer
Eaton
Manufacturer's Part Number
SFDN225
Description
225A Circuit BRKR Enclosure Nema 1 Surface Mounted
Eaton Enclosed Circuit Breaker, 125-225A, Series C, Nema 1, FD, FDB, HFD, FDC, Ed, Edh, Edc, FDC (15-225A), Surface
Slang Terms

Suggest a New Term
Categories
Circuit Breaker Enclosures - 3 Pole Circuit Breaker Enclosu Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121318 - Circuit breaker enclosure
UPC/GTIN
786679002339 / 00786679002339
Weight per unit
16.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$479.30 (Each)
Resources
Images
 
 
SFDN225 - Small Image
 
SFDN225 - Large Image
 
SFDN225 - Large Image
 
SFDN225 - Large Image
 
SFDN225 - Large Image
 
SFDN225 - Large Image
Attachments
 
 
SFDN225 - Specification Sheet
Brochures
 
 
SFDN225 - Brochure
Other Links
 
 
SFDN225 - Other
 
SFDN225 - Other
 
SFDN225 - Other
 
SFDN225 - Other
 
SFDN225 - Other
 
SFDN225 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
Eaton enclosed circuit breaker, 125-225A, Series C, NEMA 1, FD, FDB, HFD, FDC, ED, EDH, EDC, FDC (15-225A), Surface
Description
225A CIRCUIT BRKR ENCLOSURE NEMA 1 SURFACE MOUNTED
Features
Eaton’s enclosed circuit breakers offer all the advantages and accessories of a circuit breaker packaged in an enclosure for nearly any application requiring a means of disconnect.
Product Type
225A CKT BRK Encl N1 Surface Mounted
extra long description
ETN SFDN225 225A CKT BRK ENCL N1 SU
Additional Information
dimensions
6.2800 IN X 8.5600 IN X 23.2500 IN
Manufacturer Information
Manufacturers Part Number
SFDN225
Brand
Eaton
GTIN
00786679002339
UPC
786679002339
Taxonomies, Classifications, and Categories
Type
Enclosed circuit breaker
Category Description
Loadcenter Plug In Breakers and Accessories
Availability
Status
Inactive
Packaging
Weight per each
16.6
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat