SKDN400 - 400A Circuit BRKR Enclosure Nema 1 Surface Mounted

Eaton

  • $786.60 (Each)
  • $786.60 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SKDN400
Manufacturer
Eaton
Manufacturer's Part Number
SKDN400
Description
400A Circuit BRKR Enclosure Nema 1 Surface Mounted
Eaton Repo Rack Pdu, 2U, Nema 1
Slang Terms

Suggest a New Term
Categories
Circuit Breaker Enclosures - 3 Pole Circuit Breaker Enclosu Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121318 - Circuit breaker enclosure
UPC/GTIN
786679257203 / 00786679257203
Weight per unit
65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$786.60 (Each)
Resources
Images
 
 
SKDN400 - Small Image
 
SKDN400 - Large Image
 
SKDN400 - Large Image
 
SKDN400 - Large Image
Attachments
 
 
SKDN400 - Specification Sheet
Brochures
 
 
SKDN400 - Brochure
Other Links
 
 
SKDN400 - Other
 
SKDN400 - Other
 
SKDN400 - Other
 
SKDN400 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Features
Eaton’s enclosed circuit breakers offer all the advantages and accessories of a circuit breaker packaged in an enclosure for nearly any application requiring a means of disconnect.
extra long description
ETN SKDN400 ENCL Surface KD NEMA 1
Description
400A CIRCUIT BRKR ENCLOSURE NEMA 1 SURFACE MOUNTED
Product Type
Encl Surface KD Nema 1
Long Description
Eaton REPO rack PDU, 2U, Nema 1
Additional Information
dimensions
42.3000 IN X 14.1000 IN X 15.4000 IN
Manufacturer Information
Manufacturers Part Number
SKDN400
Brand
Eaton
GTIN
00786679257203
UPC
786679257203
Taxonomies, Classifications, and Categories
Type
Enclosed circuit breaker
Category Description
Loadcenter Plug In Breakers and Accessories
Packaging
Weight per each
65
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat