SNT1RP08K - F Frame Shunt Trip 18" Pigtail Leads Right Pole

Eaton

  • $1143.60 (Each)
  • $1,143.60 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SNT1RP08K
Manufacturer
Eaton
Manufacturer's Part Number
SNT1RP08K
Description
F Frame Shunt Trip 18" Pigtail Leads Right Pole
Eaton Molded Case Circuit Breaker Accessory Shunt Trip, Shunt Trip Factory Installation Kit, 48-127 V or 48-60 VDC, Pigtail Leads, For Type F-Frame HMCP Breakers, Frame J-K, Series C, Right-Hand Mounting
Slang Terms

Suggest a New Term
Categories
Circuit Breakers - Circuit Breaker Accessories Mark as Incorrect
Suggest a New Category
Classification
Powerdefense Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679808610 / 00786679808610
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,143.60 (Each)
Resources
Images
 
 
SNT1RP08K - Large Image
 
SNT1RP08K - Large Image
 
SNT1RP08K - Large Image
 
SNT1RP08K - Large Image
 
SNT1RP08K - Video
Attachments
 
 
SNT1RP08K - Specification Sheet
Other Links
 
 
SNT1RP08K - Other
 
SNT1RP08K - Other
 
SNT1RP08K - Other
 
SNT1RP08K - Other
Brochures
 
 
SNT1RP08K - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
48-127 V or 48-60 Vdc
connection
Pigtail leads
Descriptions
Description
F FRAME SHUNT TRIP 18" PIGTAIL LEADS RIGHT POLE
Product Type
F Frame, ST, 18" Pigtail Leads, Right P
extra long description
ETN SNT1RP08K F FRAME, ST, 18" PIGT
Features
Eaton’s Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s
Long Description
Eaton molded case circuit breaker accessory shunt trip, Shunt trip factory installation kit, 48-127 V or 48-60 Vdc, Pigtail leads, For type F-frame HMCP breakers, Frame J-K, Series C, Right-hand mounting
Additional Information
media
Yes
dimensions
5.5000 IN X 3.1000 IN X 3.0000 IN
Manufacturer Information
Manufacturers Part Number
SNT1RP08K
Brand
Eaton
GTIN
00786679808610
UPC
786679808610
Taxonomies, Classifications, and Categories
Category Description
Powerdefense Breakers
Type
Molded case circuit breaker accessory
Packaging
Weight per each
0.34
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed,Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat