T20P11S2516 - 25KVA Ventd XFMR Eff 1PH 240X480-120/240 150C Rise

Eaton

  • $1802.88 (Each)
  • $1,802.88 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T20P11S2516
Manufacturer
Eaton
Manufacturer's Part Number
T20P11S2516
Description
25KVA Ventd XFMR Eff 1PH 240X480-120/240 150C Rise
Eaton General Purpose Ventilated Transformer, Aluminum Windings, Nema 2, 60 HZ, 220°C, 25 Kva, Upright Only , Single-Phase, 240X480V, 120Y/240 Vac, Nema ST-20, 1 At +5%, 150°C, 25 Kva, 240 X 480 Vac-120Y/240 Vac, WS45A, 3XA, Doe 2016
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
1 Phase Transformers
UNSPSC
39121029 - Isolation transformer
UPC/GTIN
786680147623 / 00786680147623
Weight per unit
291 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,802.88 (Each)
Resources
Brochures
 
 
T20P11S2516 - Brochure
Other Links
 
 
T20P11S2516 - Other
Attachments
 
 
T20P11S2516 - Specification Sheet
Images
 
 
T20P11S2516 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
Single-phase
Descriptions
Features
Eaton types DS-3 (single-phase) and DT-3 (three-phase) general purpose ventilated dry-type transformers are two-winding, self-cooled, and available in a wide variety of primary and secondary voltage combinations. General purpose transformers are designed for continuous operation at rated kVA. They are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards.
Description
25KVA VENTD XFMR EFF 1PH 240X480-120/240 150C RISE
Product Type
25KVA 1PH 240X480-120/240 150C
extra long description
ETN T20P11S2516 25KVA 1PH 240X480-1
Long Description
Eaton General purpose ventilated transformer, Aluminum windings, NEMA 2, 60 Hz, 220°C, 25 kVA, upright only , Single-phase, 240X480V, 120Y/240 Vac, NEMA ST-20, 1 at +5%, 150°C, 25 kVA, 240 X 480 Vac-120Y/240 Vac, WS45A, 3XA, DOE 2016
Special Features
Fungus-resistent varnished core and coil
Additional Information
Efficiency
10 CFR Part 431-2016 (DOE 2016)
Tap Size
1 at +5%, 2 at -5% x 2 at +2.5%, 4 at -2.5%
Secondary Voltage
120Y/240 V
dimensions
17.0000 IN X 22.5000 IN X 33.5000 IN
Insulation Class
220 °C
Primary Voltage
240 V, 480 V
kva rating
25 kVA
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
T20P11S2516
GTIN
00786680147623
UPC
786680147623
Taxonomies, Classifications, and Categories
Category Description
1 PHASE TRANSFORMERS
Type
Ventilated transformer
Packaging
Weight per each
291
Carton
1
Uses, Certifications, and Standards
Temperature Rating
150 °C rise
Frequency Rating
60 Hz
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
Mounting
Floor or wall, upright only
standard
UL Listed,DOE2016 Efficient
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat