T20P11S50AEE - 50KVA XFMR 1PH 240X480-120/240

Eaton

  • $4345.73 (Each)
  • $4,345.73 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T20P11S50AEE
Manufacturer
Eaton
Manufacturer's Part Number
T20P11S50AEE
Description
50KVA XFMR 1PH 240X480-120/240
Purge-Dry Type Distribution Vent. Transformer, DS-3, Single-Phase, Prim. Voltage: 240 X 480V, Taps: 1 At +5% Fcan, 2 At -5% FCBN X 2 At +2.5% Fcan, 4 At -2.5% FCBN, Sec. Voltage: 120/240V, 150°C, 50 Kva, Al Windings, FR843, 3XA, 60 HZ, Nema
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
1 Phase Transformers
UNSPSC
39121029 - Isolation transformer
UPC/GTIN
786680109584 / 00786680109584
Weight per unit
396 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4,345.73 (Each)
Resources
Tech Bulletins
 
 
T20P11S50AEE - Tech Bulletin
Other Links
 
 
T20P11S50AEE - Other
Brochures
 
 
T20P11S50AEE - Brochure
Images
 
 
T20P11S50AEE - Small Image
 
T20P11S50AEE - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
23.51 IN
Length
34.38 IN
Height
38.7 IN
Descriptions
Description
50KVA XFMR 1PH 240X480-120/240
Product Type
Eaton General Purpose Ventilated Transformer
extra long description
ETN T20P11S50AEE Eaton General purp
Long Description
PURGE-Dry type distribution vent. transformer, DS-3, Single-phase, Prim. voltage: 240 x 480V, Taps: 1 at +5% FCAN, 2 at -5% FCBN x 2 at +2.5% FCAN, 4 at -2.5% FCBN, Sec. voltage: 120/240V, 150°C, 50 kVA, Al windings, FR843, 3XA, 60 Hz, NEMA
Additional Information
Secondary Voltage
120/240V
Primary Voltage
240 x 480V
design
DS-3
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
T20P11S50AEE
GTIN
00786680109584
UPC
786680109584
Taxonomies, Classifications, and Categories
Category Description
1 PHASE TRANSFORMERS
Type
Dry type distribution, ventilated transformer
Availability
Status
Inactive
Packaging
Weight per each
396
Carton
1
Uses, Certifications, and Standards
Temperature Rating
150°C
Frequency Rating
60 Hz
Enclosure
NEMA 2
Application
Power Distribution
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat