TA300K - Type TA300K Cu/Al Pressure Term 225A Max Brkras

Eaton

  • $52.02 (Each)
  • $52.02 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TA300K
Manufacturer
Eaton
Manufacturer's Part Number
TA300K
Description
Type TA300K Cu/Al Pressure Term 225A Max Brkras
Eaton Molded Case Circuit Breaker Accessory Terminal, Terminal, 225 A, #3 Awg-350 Kcmil Cu/Al, Frame J-K, Series C, Pressure Type Line and Load
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Powerdefense Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679422458 / 00786679422458
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.02 (Each)
Resources
Images
 
 
TA300K - Large Image
 
TA300K - Large Image
 
TA300K - Large Image
 
TA300K - Video
Attachments
 
 
TA300K - Specification Sheet
Other Links
 
 
TA300K - Other
 
TA300K - Other
 
TA300K - Other
Brochures
 
 
TA300K - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
225 A
Descriptions
Description
TYPE TA300K CU/AL PRESSURE TERM 225A MAX BRKRAS
Product Type
TA300K Cu/Al Pressureterm 225A Max CB As
extra long description
ETN TA300K TA300K CU/AL PRESSURETER
Features
Eaton’s Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s
Long Description
Eaton molded case circuit breaker accessory terminal, Terminal, 225 A, #3 AWG-350 kcmil Cu/Al, Frame J-K, Series C, Pressure type line and load
Additional Information
media
Yes
dimensions
2.3000 IN X 1.5000 IN X 1.4000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TA300K
GTIN
00786679422458
UPC
786679422458
Taxonomies, Classifications, and Categories
Category Description
Powerdefense Breakers
Type
Molded case circuit breaker accessory
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed,Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat