V48M28T37CUNV - 37.5 Kva 3PH 480-208Y/120 Tenv 150C Rise

Eaton

  • $15399.99 (Each)
  • $15,399.99 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
V48M28T37CUNV
Manufacturer
Eaton
Manufacturer's Part Number
V48M28T37CUNV
Description
37.5 Kva 3PH 480-208Y/120 Tenv 150C Rise
General-Purpose Transformer, Dry Type Distribution, DT-3, Three-Phase, PV: 480V, Taps: 1 At +5% Fcan, 2 At -5% FCBN, SV: 208Y/120V, 150°C, 37.5 Kva, Cu Windings, Frame: 916an
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
3 Phase Transformers
UNSPSC
39121029 - Isolation transformer
UPC/GTIN
786680072178 / 00786680072178
Weight per unit
907 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15,399.99 (Each)
Resources
Images
 
 
V48M28T37CUNV - Large Image
 
V48M28T37CUNV - Large Image
Tech Bulletins
 
 
V48M28T37CUNV - Tech Bulletin
Other Links
 
 
V48M28T37CUNV - Other
 
V48M28T37CUNV - Other
Brochures
 
 
V48M28T37CUNV - Brochure
Attachments
 
 
V48M28T37CUNV - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
3
Descriptions
Description
37.5 KVA 3PH 480-208Y/120 TENV 150C RISE
Product Type
37.5KVA Vent'D Tenv TX 480-208Y/120
Features
Totally enclosed non-ventilated transformers are highly suited for applications where the atmosphere contains conductive, corrosive, or combustible materials which might damage a transformer, or lint and dust which might block the ventilation passages. With no openings in the enclosure, heat is dissipated by radiating from the surface area of the enclosure.
extra long description
ETN V48M28T37CUNV 37.5KVA VENT'D TE
Long Description
General-Purpose Transformer, Dry Type Distribution, DT-3, Three-phase, PV: 480V, Taps: 1 at +5% FCAN, 2 at -5% FCBN, SV: 208Y/120V, 150°C, 37.5 kVA, Cu windings, Frame: 916AN
Additional Information
Tap Size
1 at +5% FCAN, 2 at -5% FCBN
Secondary Voltage
208y/120 V
dimensions
23.4200 IN X 28.2200 IN X 32.0200 IN
kva rating
37.5
Primary Voltage
480 V
design
DT-3
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
V48M28T37CUNV
GTIN
00786680072178
UPC
786680072178
Taxonomies, Classifications, and Categories
Category Description
3 PHASE TRANSFORMERS
Type
Non-ventilated transformer
Packaging
Weight per each
907
Carton
1
Uses, Certifications, and Standards
Temperature Rating
150 °C rise
Frequency Rating
60 Hz
Application
Commercial / Institutional Buildings / Structures - Safety and Security Systems
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat