V48M28T4516 - 45KVA Ventd XFMR DOE2016 Eff 3PH 480-208Y/120 150C

Eaton

  • $2639.67 (Each)
  • $2,639.67 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
V48M28T4516
Manufacturer
Eaton
Manufacturer's Part Number
V48M28T4516
Description
45KVA Ventd XFMR DOE2016 Eff 3PH 480-208Y/120 150C
Dry Type Transformer, 480 V, 208Y/120 V, 45 K Va Va Rating, Efficient Transformer, 21.13 In Overall Length, 24.88 In Overall Width, 36.88 In Overall Height, 60 HZ, 150 °C Temperature Rise Rating, 436 LB
Slang Terms

Suggest a New Term
Categories
Energy Efficient Dry Type Tran - Three Phase Energy Efficient D Mark as Incorrect
Suggest a New Category
Classification
3 Phase Transformers
UNSPSC
39121029 - Isolation transformer
UPC/GTIN
786680147531 / 00786680147531
Weight per unit
476 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,639.67 (Each)
Resources
Specifications Sheets
 
 
V48M28T4516 - Specification Sheet
Brochures
 
 
V48M28T4516 - Brochure
Other Links
 
 
V48M28T4516 - Other
Images
 
 
V48M28T4516 - Small Image
 
V48M28T4516 - Large Image
Attachments
 
 
V48M28T4516 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
3
Dimensions and Weight
Overall Length
21.13 in
Descriptions
Description
45KVA VENTD XFMR DOE2016 EFF 3PH 480-208Y/120 150C
Product Type
Dry Type Transformer
Long Description
Dry Type Transformer, 480 V, 208y/120 V, 45 K VA VA Rating, Efficient Transformer, 21.13 in Overall Length, 24.88 in Overall Width, 36.88 in Overall Height, 60 Hz, 150 °C Temperature Rise Rating, 436 lb
Short Description
Dry Type Transformer, 480 V, 45 K VA, 60 Hz, NEMA 2
Features
Eaton types DS-3 (single-phase) and DT-3 (three-phase) general purpose ventilated dry-type transformers are two-winding, self-cooled, and available in a wide variety of primary and secondary voltage combinations. General purpose transformers are designed for continuous operation at rated kVA. They are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards.
extra long description
ETN V48M28T4516 45KVA DOE2016 EFF 3
Special Features
Fungus-resistent varnished core and coil
Additional Information
Overall Height
36.88 in
VA Rating
45 K VA
Transformer Type
Efficient Transformer
Overall Width
24.88 in
Enclosure Type
NEMA 2
Temperature Rise Rating
150 °C
Standards Met
Ul Listed
package quantity
1 ct
Efficiency
10 CFR Part 431-2016 (DOE 2016)
Tap Size
2 at +2.5%, 4 at -2.5%
dimensions
21.1300 IN X 24.8800 IN X 36.8800 IN
Insulation Class
220 °C
kva rating
45
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
V48M28T4516
GTIN
00786680147531
UPC
786680147531
Taxonomies, Classifications, and Categories
Category Description
3 PHASE TRANSFORMERS
Type
Ventilated transformer
Packaging
Weight
436 lb
Weight per each
476
Carton
1
Uses, Certifications, and Standards
Mounting
Floor or wall, upright only
Application
Generation - Conventional Energy - Conventional EnergyCommercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed,DOE2016 Efficient
Enclosure
NEMA 2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat