V48M28T7516CU - 75KVA Ventd XFMR DOE2016 Eff 3PH 480-208Y/120 150C

Eaton

  • $5383.27 (Each)
  • $5,383.27 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
V48M28T7516CU
Manufacturer
Eaton
Manufacturer's Part Number
V48M28T7516CU
Description
75KVA Ventd XFMR DOE2016 Eff 3PH 480-208Y/120 150C
Eaton General Purpose Ventilated Transformer, Fungus Proof, Cu Windings, Doe 2016, Nema 2, FR942, 220°C, 75 Kva, Floor/Wall MNT Upright Only, 3-Phase, PV: 480V Delta, SV: 208Y/120, Nema ST-20, 2 At +2.5%, 4 At -2.5%, 150°C, 75 Kva
Slang Terms

Suggest a New Term
Categories
Energy Efficient Dry Type Tran - Three Phase Energy Efficient D Mark as Incorrect
Suggest a New Category
Classification
3 Phase Transformers
UNSPSC
39121029 - Isolation transformer
UPC/GTIN
786680192012 / 00786680192012
Weight per unit
552 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5,383.27 (Each)
Resources
Brochures
 
 
V48M28T7516CU - Brochure
Other Links
 
 
V48M28T7516CU - Other
Attachments
 
 
V48M28T7516CU - Specification Sheet
Images
 
 
V48M28T7516CU - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
Three-phase
Descriptions
Product Type
75KVA 3PH 480-208Y/120 150C Cu
extra long description
ETN V48M28T7516CU 75KVA 3PH 480-208
Description
75KVA VENTD XFMR DOE2016 EFF 3PH 480-208Y/120 150C
Features
Eaton types DS-3 (single-phase) and DT-3 (three-phase) general purpose ventilated dry-type transformers are two-winding, self-cooled, and available in a wide variety of primary and secondary voltage combinations. General purpose transformers are designed for continuous operation at rated kVA. They are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards.
Long Description
Eaton General purpose ventilated transformer, Fungus proof, CU windings, DOE 2016, NEMA 2, FR942, 220°C, 75 kVA, Floor/wall mnt upright only, 3-phase, PV: 480V delta, SV: 208Y/120, NEMA ST-20, 2 at +2.5%, 4 at -2.5%, 150°C, 75 kVA
Special Features
Fungus-resistent varnished core and coil
Additional Information
Efficiency
10 CFR Part 431-2016 (DOE 2016)
Tap Size
2 at +2.5%, 4 at -2.5%
Secondary Voltage
208y/120 V
Insulation Class
220 °C
dimensions
24.0000 IN X 30.5000 IN X 43.0000 IN
Primary Voltage
480 V DELTA
kva rating
75 kVA
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
V48M28T7516CU
GTIN
00786680192012
UPC
786680192012
Taxonomies, Classifications, and Categories
Category Description
3 PHASE TRANSFORMERS
Type
Ventilated transformer
Packaging
Weight per each
552
Carton
1
Uses, Certifications, and Standards
Temperature Rating
150 °C rise
Application
Generation - Conventional Energy - Conventional EnergyCommercial / Institutional Buildings / Structures - Power Distribution and Controls
Frequency Rating
60 Hz
Mounting
Floor or wall, upright only
standard
UL Listed,DOE2016 Efficient
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat