W+CBS3F - Size 3 60 HZ Starter Circuit Board

Eaton

  • $4034.61 (Each)
  • $4,034.61 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
W+CBS3F
Manufacturer
Eaton
Manufacturer's Part Number
W+CBS3F
Description
Size 3 60 HZ Starter Circuit Board
Printed Circuit Board Parts/Accessories- Starter Circuit Board, 60 HZ, Size 3, Used With Advantage Starters (Nema 3)
Slang Terms

Suggest a New Term
Categories
Motor Control Accessories - Starter Accessories Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786685763118 / 00786685763118
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4,034.61 (Each)
Resources
Images
 
 
W+CBS3F - Large Image
 
W+CBS3F - Large Image
 
W+CBS3F - Large Image
 
W+CBS3F - Small Image
Attachments
 
 
W+CBS3F - Specification Sheet
Other Links
 
 
W+CBS3F - Other
 
W+CBS3F - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
9
Size
Size 3
Height
5.5
Width
6.5
Descriptions
Product Type
Size 3 60 HZ Starter Circuit Board
Description
SIZE 3 60 HZ STARTER CIRCUIT BOARD
extra long description
ETN W+CBS3F SIZE 3 60 HZ STARTER CI
Features
Starters and Contactors from Eaton’s electrical business were and are designed to control functions of a connected motor by starting, stopping, reversing, regulating and protecting. When functions do not include speed regulation, this device is known as a starter rather than a controller.
Long Description
Printed Circuit Board Parts/Accessories- Starter Circuit Board, 60 Hz, Size 3, Used with Advantage Starters (NEMA 3)
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
W+CBS3F
GTIN
00786685763118
UPC
786685763118
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat