W+CBS3F - Size 3 60 HZ Starter Circuit Board

Eaton

  • $4034.61 (Each)
  • $4,034.61 (Each)
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
W+CBS3F
Manufacturer
Eaton
Manufacturer's Part Number
W+CBS3F
Description
Size 3 60 HZ Starter Circuit Board
Printed Circuit Board Parts/Accessories- Starter Circuit Board, 60 HZ, Size 3, Used With Advantage Starters (Nema 3)
Slang Terms

Suggest a New Term
Categories
Motor Control Accessories - Starter Accessories Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786685763118 / 00786685763118
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4,034.61 (Each)
Resources
Images
 
 
W+CBS3F - Large Image
 
W+CBS3F - Large Image
 
W+CBS3F - Large Image
Other Links
 
 
W+CBS3F - Other
 
W+CBS3F - Other
 
W+CBS3F - Other
Brochures
 
 
W+CBS3F - Brochure
Attachments
 
 
W+CBS3F - Specification Sheet
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
Size 3
Descriptions
Product Type
Size 3 60 HZ Starter Circuit Board
Description
SIZE 3 60 HZ STARTER CIRCUIT BOARD
extra long description
ETN W+CBS3F SIZE 3 60 HZ STARTER CI
Features
Starters and Contactors from Eaton’s electrical business were and are designed to control functions of a connected motor by starting, stopping, reversing, regulating and protecting. When functions do not include speed regulation, this device is known as a starter rather than a controller.
Long Description
Printed Circuit Board Parts/Accessories- Starter Circuit Board, 60 Hz, Size 3, Used with Advantage Starters (NEMA 3)
Additional Information
dimensions
9.0000 IN X 6.5000 IN X 5.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
W+CBS3F
GTIN
00786685763118
UPC
786685763118
Taxonomies, Classifications, and Categories
Type
Starter accessory
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat