WS16 - Weathershield Kit For Frames 819 820

Eaton

  • $73.63 (Each)
  • $73.63 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WS16
Manufacturer
Eaton
Manufacturer's Part Number
WS16
Description
Weathershield Kit For Frames 819 820
00786680020018|0786680|786680020018|78668002001|02001|WS16|Dry Type Distribution Transformer Accessory|Cutler Hammer WS16|Cutler-Hammer, Inc WS16|Eatin WS16|Eaton / Cutler Hammer WS16|Eaton Electrical WS16|Eaton WS16|Eatton WS16|Eeton WS16
Slang Terms

Suggest a New Term
Categories
Transformer, Conditioner & Fil - Transformer Accessories Mark as Incorrect
Suggest a New Category
Classification
Transformer Accessories
UNSPSC
39121029 - Isolation transformer
UPC/GTIN
786680020018 / 00786680020018
Weight per unit
7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$73.63 (Each)
Resources
Images
 
 
WS16 - Small Image
 
WS16 - Large Image
Brochures
 
 
WS16 - Brochure
Other Links
 
 
WS16 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
Photoelectric sensor accessory
Material, Color, and Finish
Color
Eaton Crouse-Hinds
Dimensions and Weight
Height
1
Length
18
Width
7
Descriptions
Product Type
Dry Type Distribution Transformer Accessory
Description
WEATHERSHIELD KIT FOR FRAMES 819 820
extra long description
ETN WS16 Dry Type Distribution Tran
Long Description
00786680020018|0786680|786680020018|78668002001|02001|WS16|Dry Type Distribution Transformer Accessory|CUTLER HAMMER WS16|CUTLER-HAMMER, INC WS16|Eatin WS16|Eaton / Cutler Hammer WS16|EATON ELECTRICAL WS16|Eaton WS16|Eatton WS16|Eeton WS16
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
WS16
GTIN
00786680020018
UPC
786680020018
Taxonomies, Classifications, and Categories
Category Description
TRANSFORMER ACCESSORIES
Type
Weathershield Kit
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
7
Carton
1
Uses, Certifications, and Standards
Application
Stationary Mach Equip In Factory - RoboticsElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsElec Assemblies, Panels & EOEM - Elec Assemblies/Panels/EOEMs - AftermarketElec Assemblies, Panels & EOEM - Control Panels for MachinesElec Assemblies, Panels & EOEM - Panel BuildersInd Facilities & Factories - Facility: Power Distribution and ControlElec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat