WS31 - Weathershield Kit For Frames 808 909 910A 911A 912

Eaton

  • $75.38 (Each)
  • $75.38 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WS31
Manufacturer
Eaton
Manufacturer's Part Number
WS31
Description
Weathershield Kit For Frames 808 909 910A 911A 912
Slang Terms

Suggest a New Term
Categories
Transformer, Conditioner & Fil - Transformer Accessories Mark as Incorrect
Suggest a New Category
Classification
Transformer Accessories
UNSPSC
39121029 - Isolation transformer
UPC/GTIN
782114795934 / 00782114795934
Weight per unit
4.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$75.38 (Each)
Resources
Images
 
 
WS31 - Small Image
 
WS31 - Large Image
Brochures
 
 
WS31 - Brochure
Other Links
 
 
WS31 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
26
Width
7
Descriptions
Product Type
Dry Type Distribution Transformer Accessory
Description
WEATHERSHIELD KIT FOR FRAMES 808 909 910A 911A 912
Special Features
Used with Frames 808, 909, 910, 911, 912, 910A, 911A, 912A
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
WS31
sub brand
None
GTIN
00782114795934
UPC
782114795934
Taxonomies, Classifications, and Categories
Category Description
TRANSFORMER ACCESSORIES
Type
Weathershield Kit
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
4.21
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat