ESLCL120W350M - 120W Led Hid E26/E39 50K 120/277V

Esl Vision

  • $162.46 (Each)
  • $162.46 (Each)

  • $649.84 (Per 4)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ESLCL120W350M
Manufacturer
Esl Vision
Manufacturer's Part Number
ESLCL120W350M
Description
120W Led Hid E26/E39 50K 120/277V
High Intensity Discharge Led Lamp, 40000 H Average Life, E39X Base Type, 300 ° Beam Angle, 15960 LM Brightness (Lumens), >80 Color Rendering Index, 5000 K Color Temperature, 5.87 In Diameter, 10.39 In Height, Made In Usa, 1 CT;4 PK Package Quantity, Culus Listed, 120 to 277 V Ac Voltage Rating, 5 Yr Warranty, 120 W Wattage, 4 LB Weight, Not Dimmable
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
842219111494 / 00842219111494
Weight per unit
4.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$162.46 (Each)
Standard Packaging
$649.84 (Per 4)
Resources
Images
 
 
ESLCL120W350M - Large Image
 
ESLCL120W350M - Large Image
 
ESLCL120W350M - Small Image
 
ESLCL120W350M - Small Image
Specifications Sheets
 
 
ESLCL120W350M - Specification Sheet
 
ESLCL120W350M - Specification Sheet
Attachments
 
 
ESLCL120W350M - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
120 W
Voltage Rating
120 to 277 V ac
amperage rating
50/60 W
Shape
Corn Sape
Lamp Type
LED
Material, Color, and Finish
Color Rendering Index
>80
color temperature
5000 k
Base Type
E39X
Color
5000
Dimensions and Weight
Diameter
5.87 in
Height
10.39 in
Size
5.87x5.87x10.43 IN
Descriptions
Description
120W LED HID E26/E39 50K 120/277V
Short Description
High Intensity Discharge LED Lamp, 120 W, 120 to 277 V ac, 300°, >80 CRI, 5000 K, 15960 lm, 4 PK
Product Type
High Intensity Discharge LED Lamp
Long Description
High Intensity Discharge LED Lamp, 40000 h Average Life, E39X Base Type, 300 ° Beam Angle, 15960 lm Brightness (Lumens), >80 Color Rendering Index, 5000 K Color Temperature, 5.87 in Diameter, 10.39 in Height, Made in USA, 1 CT;4 PK Package Quantity, cULus Listed, 120 to 277 V ac Voltage Rating, 5 yr Warranty, 120 W Wattage, 4 lb Weight, Not Dimmable
extra long description
ESL ESL-CL-120W-350M CL III 100W E
Additional Information
beam angle
300 °
Warranty
5 yr
Brightness (Lumens)
15960 lm
average life
40000 h
Standards Met
cULus Listed
package quantity
1 CT;4 Pk
Made in USA
yes
lumens
15960
Manufacturer Information
Brand
Esl Vision LLC
Manufacturers Part Number
ESLCL120W350M
sub brand
ESL
GTIN
00842219111494
UPC
842219111494
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Type
Outdoor Retrofits
Availability
Manufacturer Status
Inactive
Packaging
Weight
4 lb
Weight per each
4.39
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Retrofit Lamp
Mounting
E26/E39
standard
UL mA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat