ESLDSK615W340 - *Delisted* 6" 15W Led 4000K Disk

Esl Vision

  • $11.38 (Each)
  • $11.38 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ESLDSK615W340
Manufacturer
Esl Vision
Manufacturer's Part Number
ESL-DSK-6-15W-340-WH
Description
*Delisted* 6" 15W Led 4000K Disk
6" Disks, 200 Watts, 4000 Kelvin, 1150 Lumens, >95 Cri, 120-277 Vac, 120 V Triac, White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
842219135919 / 00842219135919
Weight per unit
0.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.38 (Each)
Resources
Images
 
 
ESLDSK615W340 - Small Image
 
ESLDSK615W340 - Large Image
Attachments
 
 
ESLDSK615W340 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
*DELISTED* 6" 15W LED 4000K DISK
Product Type
6" Disks, 15 Watt, 1100 LM, 4000 Kelvin, >95 Cri, 120-277 V
extra long description
ESL ESL-DSK-6-15W-340-WH 6" Disks,
Long Description
6" Disks, 200 Watts, 4000 Kelvin, 1150 Lumens, >95 CRI, 120-277 VAC, 120 V Triac, White
Manufacturer Information
Brand
ESL Vision
Manufacturers Part Number
ESL-DSK-6-15W-340-WH
GTIN
00842219135919
UPC
842219135919
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight per each
0.51
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat