ESLWP120W440 - 120W Led WLPK 40K 16, 700LM Traditional 120-277V

Esl Vision

  • $188.49 (Each)
  • $188.49 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ESLWP120W440
Manufacturer
Esl Vision
Manufacturer's Part Number
ESL-WP-120W-440
Description
120W Led WLPK 40K 16, 700LM Traditional 120-277V
Esl Esl-WP-120W-440 Wall Pack 120W,
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111503 - Wall fixture
UPC/GTIN
842219155979 / 00842219155979
Weight per unit
13.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$188.49 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
ESLWP120W440 - Large Image
 
ESLWP120W440 - Small Image
Attachments
 
 
ESLWP120W440 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Wall Pack 120W, 4000 Kelvin, 16, 739 Lumens, 120-277 Vac, 50/
Description
120W LED WLPK 40K 16,700LM TRADITIONAL 120-277V
Long Description
ESL ESL-WP-120W-440 Wall Pack 120W,
Manufacturer Information
Brand
ESL Vision
Manufacturers Part Number
ESL-WP-120W-440
GTIN
00842219155979
UPC
842219155979
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Packaging
Weight per each
13.01
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat