ESLWP30100W53050 - *Delisted* 30-100W Led Trad Wallpack 3K/4K/5K

Esl Vision

  • $182.99 (Each)
  • $182.99 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ESLWP30100W53050
Manufacturer
Esl Vision
Manufacturer's Part Number
ESL-WP-30100W-53050-BZ
Description
*Delisted* 30-100W Led Trad Wallpack 3K/4K/5K
Esl Esl-WP-30100W-53050-BZ Wall Pac
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111503 - Wall fixture
UPC/GTIN
196065682258 / 00196065682258
Weight per unit
9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$182.99 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
*DELISTED* 30-100W LED TRAD WALLPACK 3K/4K/5K
Long Description
ESL ESL-WP-30100W-53050-BZ Wall Pac
Product Type
Wall Pack 30W/60W/90W/100W Wattage Adjustable, 14, 120 Lumens,
Manufacturer Information
Brand
ESL Vision
Manufacturers Part Number
ESL-WP-30100W-53050-BZ
GTIN
00196065682258
UPC
196065682258
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Packaging
Weight per each
9
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat