ESLWP30W240 - 30W Led WLPK 40K 3305LM Traditional Style

Esl Vision

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ESLWP30W240
Manufacturer
Esl Vision
Manufacturer's Part Number
ESL-WP-30W-240
Description
30W Led WLPK 40K 3305LM Traditional Style
Wall Pack, 30 Watt, 3306 LM, 4000 Kelvin, 120-277 Vac
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
842219115508 / 00842219115508
Weight per unit
8.3099 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
ESLWP30W240 - Large Image
 
ESLWP30W240 - Small Image
Attachments
 
 
ESLWP30W240 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.25-0.11
Voltage Rating
120-277 VAC
Wattage
30 W
Shape
Rectangular
Lamp Type
Wall Pack
Material, Color, and Finish
Color
4000 K
Dimensions and Weight
Size
14.21 x 9.25 x 7.4 IN
Descriptions
Product Type
30W WP 3305 LM 4000K 120-277 Vac
Description
30W LED WLPK 40K 3305LM TRADITIONAL STYLE
extra long description
ESL ESL-WP-30W-240 30W WP 3305 LM 4
Long Description
Wall Pack, 30 Watt, 3306 LM, 4000 Kelvin,120-277 VAC
Additional Information
lumens
3400 LBS
average life
50000 HR
Fixture Type
Wall Pack
Manufacturer Information
Brand
Esl Vision LLC
Manufacturers Part Number
ESL-WP-30W-240
sub brand
ESL
GTIN
00842219115508
UPC
842219115508
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Wall Pack
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
8.3099
Carton
1
Uses, Certifications, and Standards
standard
UL/DLC/IP 65
Application
Wall Pack
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat