ESLWP45W240 - 45W Led WLPK 40K 5223LM Traditional Style

Esl Vision

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ESLWP45W240
Manufacturer
Esl Vision
Manufacturer's Part Number
ESL-WP-45W-240
Description
45W Led WLPK 40K 5223LM Traditional Style
Wall Pack, 45 Watt, 5223 LM, 4000 Kelvin, 120-277 Vac
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111613 - Security lighting
UPC/GTIN
842219115522 / 00842219115522
Weight per unit
8.4199 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
ESLWP45W240 - Large Image
 
ESLWP45W240 - Small Image
Attachments
 
 
ESLWP45W240 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.16-0.375 Amps
Number of Lamps
1 PH
Voltage Rating
120-277 VAC
Lamp Type
LED
Material, Color, and Finish
Color
4000 K
fixture material
die-cast aluminum
Style
Wall Pack
Dimensions and Weight
Size
14.21x9.25x7.4 IN
Descriptions
Product Type
WP 45W5223L4000K120-277V
Description
45W LED WLPK 40K 5223LM TRADITIONAL STYLE
extra long description
ESL ESL-WP-45W-240 WP 45W5223L4000K
Long Description
Wall Pack, 45 Watt, 5223 LM, 4000 Kelvin,120-277 VAC
Additional Information
Power Rating
45 WTT
Manufacturer Information
Brand
Esl Vision LLC
Manufacturers Part Number
ESL-WP-45W-240
sub brand
ESL
GTIN
00842219115522
UPC
842219115522
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Outdoor Fixtures
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
8.4199
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50/60 W
environmental conditions
Accept Wet Location IN
Enclosure
Die-Cast Aluminum
standard
UL/DLC
Application
Wall Pack
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat