0S306ULA - Occ SW, SP/3W, 600W, Unv, La

Eaton

  • $43.36 (Each)
  • $43.36 (Each)

  • $260.16 (Per 6)

  • $1,560.96 (Per 36)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
0S306ULA
Manufacturer
Eaton
Manufacturer's Part Number
0S306ULA
Description
Occ SW, SP/3W, 600W, Unv, La
Eaton Occupancy Sensor Switch, No Neutral Required, Flush, 120V, Wire Leads, Maintained Closure, Light Almond, Incand, MLV, Elv, FLRSNT, CFL, Led, Halo, 1-Pole, 3-Way, 1-Phase, 450 SQ FT, Occupancy, 600W 722219
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
032664722219 / 00032664722219
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.36 (Each)
Carton
$260.16 (Per 6)
Standard Packaging
$1,560.96 (Per 36)
Resources
Images
 
 
0S306ULA - Large Image
 
0S306ULA - Large Image
 
0S306ULA - Large Image
Other Links
 
 
0S306ULA - Other
 
0S306ULA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120 V
Descriptions
Product Type
Occ SW, SP/3W, 600W, Unv, La
Description
OCC SW,SP/3W,600W,UNV, LA
Long Description
Eaton occupancy sensor switch, No neutral required, Flush, 120V, Wire leads, Maintained closure, Light almond, Incand, MLV, ELV, Flrsnt, CFL, LED, halo, 1-pole, 3-way, 1-phase, 450 sq ft, Occupancy, 600W 722219
Special Features
No neutral required
extra long description
EWD OS306U-LA Occ SW,SP/3W,600W,UNV
Features
Enjoy advanced energy savings and state-of-the-art automation with Eaton’s occupancy and vacancy sensors. Eaton's motion sensor lighting controls use advanced Passive Infrared (PIR) and ultrasonic sensing technology to detect your presence and switch lights ON. Then, once you’ve left the room, our sensors turn the lights OFF following a preset period of time. Sensors are the perfect solution for commercial and residential applications where a switch is inconveniently located and in spaces where lights may
Additional Information
dimensions
2.8000 IN X 3.3000 IN X 5.0000 IN
Mounting Type
Flush Mount
load
LEDMLVFLRELVCFLINCHAL
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
0S306ULA
GTIN
00032664722219
UPC
032664722219
Taxonomies, Classifications, and Categories
Type
Occupancy sensor switch
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Packaging
Weight per each
0.001
Carton
6
Package
36
Uses, Certifications, and Standards
Mounting
FLUSH
standard
NOM,cULus Listed
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat