0S306ULA - Occupancy Switch SP/3W 600W Unv La

Eaton

  • $51.27 (Each)
  • $51.27 (Each)

  • $307.62 (Per 6)

  • $1,845.72 (Per 36)

In-Stock: 34 available at other locations ( find a store with stock)
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
0S306ULA
Manufacturer
Eaton
Manufacturer's Part Number
OS306U-LA
Description
Occupancy Switch SP/3W 600W Unv La
Eaton Occupancy Sensor Switch, No Neutral Required, Flush, 120V, Wire Leads, Maintained Closure, Light Almond, Incand, MLV, Elv, FLRSNT, CFL, Led, Halo, 1-Pole, 3-Way, 1-Phase, 450 SQ FT, Occupancy, 600W 722219
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
032664722219 / 00032664722219
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.27 (Each)
Carton
$307.62 (Per 6)
Standard Packaging
$1,845.72 (Per 36)
Stock Availability
Wichita Falls
0 (Find nearest stock)
DFW RDC
2
All Stores
34
Resources
Images
 
 
0S306ULA - Small Image
 
0S306ULA - Large Image
 
0S306ULA - Large Image
 
0S306ULA - Large Image
Other Links
 
 
0S306ULA - Other
 
0S306ULA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
Single-pole
Voltage Rating
120 V
Descriptions
Description
OCCUPANCY SWITCH SP/3W 600W UNV LA
Extra Long Description
EWD OS306U-LA Occ SW,SP/3W,600W,UNV
Features
Enjoy advanced energy savings and state-of-the-art automation with Eaton’s occupancy and vacancy sensors. Eaton's motion sensor lighting controls use advanced Passive Infrared (PIR) and ultrasonic sensing technology to detect your presence and switch lights ON. Then, once you’ve left the room, our sensors turn the lights OFF following a preset period of time. Sensors are the perfect solution for commercial and residential applications where a switch is inconveniently located and in spaces where lights may
Long Description
Eaton occupancy sensor switch, No neutral required, Flush, 120V, Wire leads, Maintained closure, Light almond, Incand, MLV, ELV, Flrsnt, CFL, LED, halo, 1-pole, 3-way, 1-phase, 450 sq ft, Occupancy, 600W 722219
Product Type
Occ SW, SP/3W, 600W, Unv, La
Special Features
No neutral required
Additional Information
Dimensions
2.8000 IN X 3.3000 IN X 5.0000 IN
Load
LEDMLVFLRELVCFLINCHAL
Mounting Type
Flush Mount
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
0S306ULA
GTIN
00032664722219
UPC
032664722219
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Occupancy sensor switch
Packaging
Weight per each
0.001
Carton
6
Package
36
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Mounting
FLUSH
Standard
NOM,cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 34

Location search:

Distribution Centers

Location Stock Available
West Monroe
18 View Store

A-L

Location Stock Available
El Dorado
4 View Store

* All prices subject to change.

Begin Live Chat