0S306UWK - Occ SW, SP/3W, 600W, Unv. WH

Eaton

  • $33.48 (Each)
  • $33.48 (Each)

  • $1,607.04 (Per 48)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
0S306UWK
Manufacturer
Eaton
Manufacturer's Part Number
OS306U-W-K
Description
Occ SW, SP/3W, 600W, Unv. WH
00032664722097|0032664|032664722097|03266472209|72209|0S306U-W-K|OS306U W K|OS306UWK|OS306U-W-K|Occ SW, SP/3W, 600W, Unv. WH|Arrow Hart - Cooper Wiring Devices 0S306U-W-K|Arrow Hart - Cooper Wiring Devices OS306U W K|Arrow Hart - Cooper Wiring Devices OS306UWK|Arrow Hart - Cooper Wiring Devices OS306U-W-K|Cooper Wiring Devices 0S306U-W-K|Cooper Wiring Devices OS306U W K|Cooper Wiring Devices OS306UWK|Cooper Wiring Devices OS306U-W-K|Cooperwiring 0S306U-W-K|Cooperwiring OS306U W K|Cooperwiring OS306UWK|Cooperw
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664722097 / 00032664722097
Weight per unit
0.448 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.48 (Each)
Standard Packaging
$1,607.04 (Per 48)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
STRGHT BLADE PLG&CONNEC
Material, Color, and Finish
Color
STRGHT BLADE PLG&CONNEC
Descriptions
Product Type
Occ SW, SP/3W, 600W, Unv. WH
Description
OCC SW,SP/3W,600W,UNV. WH
Long Description
00032664722097|0032664|032664722097|03266472209|72209|0S306U-W-K|OS306U W K|OS306UWK|OS306U-W-K|Occ SW,SP/3W,600W,UNV. WH|ARROW HART - COOPER WIRING DEVICES 0S306U-W-K|ARROW HART - COOPER WIRING DEVICES OS306U W K|ARROW HART - COOPER WIRING DEVICES OS306UWK|ARROW HART - COOPER WIRING DEVICES OS306U-W-K|COOPER WIRING DEVICES 0S306U-W-K|COOPER WIRING DEVICES OS306U W K|COOPER WIRING DEVICES OS306UWK|COOPER WIRING DEVICES OS306U-W-K|CooperWiring 0S306U-W-K|CooperWiring OS306U W K|CooperWiring OS306UWK|CooperW
Special Features
Wallbox occupancy sensor
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
OS306U-W-K
sub brand
STRGHT BLADE PLG&CONNEC
GTIN
00032664722097
UPC
032664722097
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Residential
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.448
Carton
1
Package
48
Uses, Certifications, and Standards
Application
STRGHT BLADE PLG&CONNEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat