1107A - Recp Deco Duplex 15A 125V 2P3W Al

Eaton

  • $3.27 (Each)
  • $3.27 (Each)

  • $32.70 (Per 10)

  • $327.00 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
1107A
Manufacturer
Eaton
Manufacturer's Part Number
1107A
Description
Recp Deco Duplex 15A 125V 2P3W Al
Eaton Residential Grade Duplex Receptacle, #14-10 Awg, 15A, Decorator, Commercial, Residential, Flush, 125V, Side and Push, Almond, Brass, Impact-Resistant Thermoplastic, 5-15R, Duplex, Screw, Thermoplastic, Core Pack
Slang Terms

Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664563003 / 00032664563003
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.27 (Each)
Carton
$32.70 (Per 10)
Standard Packaging
$327.00 (Per 100)
Resources
Images
 
 
1107A - Small Image
 
1107A - Large Image
 
1107A - Large Image
 
1107A - Large Image
 
1107A - Video
Attachments
 
 
1107A - Specification Sheet
Brochures
 
 
1107A - Brochure
Other Links
 
 
1107A - Other
 
1107A - Other
 
1107A - Other
Descriptions
Product Type
Recp Deco Duplex 15A 125V 2P3W Al
Description
RECP DECO DUPLEX 15A 125V 2P3W AL
Features
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
extra long description
EWD 1107A Recp Deco Duplex 15A 125V
Long Description
Eaton residential grade duplex receptacle, #14-10 AWG, 15A, Decorator, Commercial,Residential, Flush, 125V, Side and push, Almond, Brass, Impact-resistant thermoplastic, 5-15R, Duplex, Screw, Thermoplastic, Core pack
Special Features
Standard grade deco
Additional Information
media
Yes
dimensions
1.3000 IN X 0.6900 IN X 3.8100 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
1107A
GTIN
00032664563003
UPC
032664563003
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Residential Grade
Availability
Status
Inactive
Packaging
Weight per each
0.14
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL,NOM,Federal Specification Classification 6233 01,RoHS Compliant,NAFTA
You must have an account to view stock levels

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds