1107BB0X - Recp Deco Duplex 15A 125V 2P3W BR

Eaton

  • $3.27 (Each)
  • $3.27 (Each)

  • $32.70 (Per 10)

  • $327.00 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1107BB0X
Manufacturer
Eaton
Manufacturer's Part Number
1107B-BOX
Description
Recp Deco Duplex 15A 125V 2P3W BR
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Flush Mount, 1.30 In Length, 4.20 In Width, Thermoplastic, Brown, Impact Resistant, 0.1500 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664183706 / 00032664183706
Weight per unit
0.155 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.27 (Each)
Carton
$32.70 (Per 10)
Standard Packaging
$327.00 (Per 100)
Resources
Images
 
 
1107BB0X - Small Image
 
1107BB0X - Large Image
 
1107BB0X - Large Image
 
1107BB0X - Large Image
 
1107BB0X - Large Image
 
1107BB0X - Video
Specifications Sheets
 
 
1107BB0X - Specification Sheet
 
1107BB0X - Specification Sheet
 
1107BB0X - Specification Sheet
Attachments
 
 
1107BB0X - Specification Sheet
Brochures
 
 
1107BB0X - Brochure
Other Links
 
 
1107BB0X - Other
 
1107BB0X - Other
 
1107BB0X - Other
 
1107BB0X - Other
 
1107BB0X - Other
 
1107BB0X - Other
 
1107BB0X - Other
 
1107BB0X - Other
 
1107BB0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Number of Wires
3
Material
Thermoplastic
Material, Color, and Finish
Color
Brown
Dimensions and Weight
Length
1.30 in
Width
4.20 in
Descriptions
Product Type
Duplex Receptacle
Description
RECP DECO DUPLEX 15A 125V 2P3W BR
Long Description
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Screw Connection, Flush Mount, 1.30 in Length, 4.20 in Width, ThermoPlastic, Brown, Impact Resistant, 0.1500 lb
Features
Decorator Receptacles feature longer, wider straps providing 40% more contact area to wall board. Virtually eliminates floating installations. Patented built-in wire stripper for #14 and #12 wire to speed installation. Patented built-in wire looper for pre-looping. Tri-combo screws accept slotted, Phillips, and Robertson-head tools for installation flexibility. Terminal screws backed out – ready for wiring. Side wire terminals accept up to #10 solid or stranded wire. Push-in terminals accept #14 solid wire
Short Description
15 A, 125 V, Duplex Receptacle, Brown, Shutter Proof
Special Features
Standard Grade;Wiring Type Side Wire and Push Wire
extra long description
EWD 1107B-BOX Recp Deco Duplex 15A
Additional Information
Standards Met
UL Listed;cULus Listed to UL 498 File no. E150;UL Certified to CSA C22.2, no. 4;NOM/ANSI Certified;RoHS Complaint
Made in USA
yes
Receptacle Type
Duplex
Compatible Wire Size
#14 to #10 AWG
Connection Type
Screw
Mounting Type
Flush Mount
Resistance Properties
Impact Resistant
package quantity
1 CT;100 PK
dimensions
1.3000 IN X 0.6900 IN X 3.8100 IN
media
Yes
Manufacturer Information
Brand
Eaton Wiring Devices
Arrow Hart
Manufacturers Part Number
1107B-BOX
GTIN
00032664183706
UPC
032664183706
Taxonomies, Classifications, and Categories
Type
Residential Grade
Category Description
Residential receptacles
Packaging
Weight
0.1500 lb
Weight per each
0.155
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Indoor
standard
NOM,UL,Federal Specification Classification 6233 01,NAFTA,RoHS Compliant
nema rating
5-15R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat