1107V - Recp Deco Duplex 15A 125V 2P3W Iv

Eaton

  • $3.27 (Each)
  • $3.27 (Each)

  • $32.70 (Per 10)

  • $327.00 (Per 100)

Availability: In Stock Locally
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
1107V
Manufacturer
Eaton
Manufacturer's Part Number
1107V
Description
Recp Deco Duplex 15A 125V 2P3W Iv
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Flush Mount, 1.30 In Length, 4.20 In Width, Thermoplastic, Ivory, Impact Resistant, 0.1700 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664512476 / 00032664512476
Weight per unit
0.132 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.27 (Each)
Carton
$32.70 (Per 10)
Standard Packaging
$327.00 (Per 100)
Resources
Images
 
 
1107V - Small Image
 
1107V - Large Image
 
1107V - Large Image
 
1107V - Large Image
 
1107V - Large Image
 
1107V - Large Image
 
1107V - Large Image
 
1107V - Large Image
 
1107V - Video
Attachments
 
 
1107V - Specification Sheet
Brochures
 
 
1107V - Brochure
Other Links
 
 
1107V - Other
 
1107V - Other
 
1107V - Other
 
1107V - Other
 
1107V - Other
 
1107V - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Number of Wires
3
Material
Thermoplastic
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Length
1.30 in
Width
4.20 in
Descriptions
Product Type
Duplex Receptacle
Description
RECP DECO DUPLEX 15A 125V 2P3W IV
Long Description
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Screw Connection, Flush Mount, 1.30 in Length, 4.20 in Width, ThermoPlastic, Ivory, Impact Resistant, 0.1700 lb
Features
Decorator Receptacles feature longer, wider straps providing 40% more contact area to wall board. Virtually eliminates floating installations. Patented built-in wire stripper for #14 and #12 wire to speed installation. Patented built-in wire looper for pre-looping. Tri-combo screws accept slotted, Phillips, and Robertson-head tools for installation flexibility. Terminal screws backed out – ready for wiring. Side wire terminals accept up to #10 solid or stranded wire. Push-in terminals accept #14 solid wire
Short Description
15 A, 125 V, Duplex Receptacle, Ivory, TR, NEMA 5-15R
Special Features
Standard Grade;Wiring Type Side Wire and Push Wire
extra long description
EWD 1107V Recp Deco Duplex 15A 125V
Additional Information
media
Yes
Receptacle Type
Duplex
Made in USA
yes
Compatible Wire Size
#14 to #10 AWG
Connection Type
Screw
Mounting Type
Flush Mount
Resistance Properties
Impact Resistant
package quantity
10 CT;100 PK
Standards Met
UL Listed;cULus Listed to UL 498 File no. E150;UL Certified to CSA C22.2, no. 4;NOM/ANSI Certified;RoHS Complaint
dimensions
1.3000 IN X 0.6900 IN X 3.8100 IN
Manufacturer Information
Manufacturers Part Number
1107V
Brand
COOPER WIRING DEVICES
GTIN
00032664512476
UPC
032664512476
Taxonomies, Classifications, and Categories
Type
Residential Grade
Category Description
Residential receptacles
Packaging
Weight
0.1700 lb
Weight per each
0.132
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Indoor
nema rating
5-15R
standard
UL,Federal Specification Classification 6233 01,NOM,NAFTA,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1107V.
Jump To:

Similar Items

Similar items are close alternatives to 1107V, though they may not be 100% alike.

Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire...
  • Our Part #: TR1107V
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TR1107V
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($43.10) · 100 ($431.00) ·
TR1107V - Eaton Wiring Devices

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$4.31

Each

QTY:
Each
Add
Sierraplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, 2 Gang, #14 to #12 Awg Com...
  • Our Part #: 885I
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 885I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($32.96) · 200 ($659.26) ·
885I - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$3.30

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat