1172V - Wallplate W/Coax Adaptor STD Thermo Iv

Eaton

  • $1.80 (Each)
  • $1.80 (Each)

  • $27.00 (Per 15)

  • $180.00 (Per 100)

  • $270.00 (Per 150)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1172V
Manufacturer
Eaton
Manufacturer's Part Number
1172V
Description
Wallplate W/Coax Adaptor STD Thermo Iv
Wallplate W/Coax Adaptor STD Thermo Iv
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664546556 / 00032664546556
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.80 (Each)
Carton
$27.00 (Per 15)
Standard Packaging
$270.00 (Per 150)
Resources
Images
 
 
1172V - Small Image
 
1172V - Large Image
 
1172V - Large Image
 
1172V - Large Image
Attachments
 
 
1172V - Specification Sheet
Other Links
 
 
1172V - Other
 
1172V - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Wallplate W/Coax Adaptor STD Thermo Iv
extra long description
EWD 1172V Wallplate W/Coax Adaptor
Description
WALLPLATE W/COAX ADAPTOR STD THERMO IV
Long Description
Wallplate W/Coax Adaptor Std Thermo IV
Special Features
Coaxial / Telephone
Features
In today’s homes, service connection points are nearly as important as media distribution itself. Finish off service connection points with wallplates that give you the flexibility and style you need. Decorator inserts upgrade connection points to a designer look, come in a variety of configurations and are compatible with any decorator wallplate.
Additional Information
dimensions
0.8250 IN X 2.7680 IN X 4.5120 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
1172V
GTIN
00032664546556
UPC
032664546556
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Wallplate with connector
Packaging
Weight per each
0.06
Carton
15
Package
150
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat