1201V - SW Tog SP 15A 120/277V Const Grad B&S Iv

Eaton

  • $6.34 (Each)
  • $6.34 (Each)

  • $63.40 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1201V
Manufacturer
Eaton
Manufacturer's Part Number
1201V
Description
SW Tog SP 15A 120/277V Const Grad B&S Iv
Eaton Construction Grade Toggle Switch, #14-10 Awg, 15A, Residential, Wall, 120/277V, Back and Side, Screw, Ivory, Single-Pole, Single-Pole, Polycarbonate
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
032664735523 / 00032664735523
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.34 (Each)
Standard Packaging
$63.40 (Per 10)
Resources
Images
 
 
1201V - Small Image
 
1201V - Large Image
Attachments
 
 
1201V - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120/277 V
amperage rating
15
Material
Polycarbonate
Descriptions
Long Description
Eaton construction grade toggle switch, #14-10 AWG, 15A, Residential, Wall, 120/277V, Back and side, Screw, Ivory, Single-Pole, Single-Pole, Polycarbonate
Special Features
Commercial Grade
extra long description
EWD 1201V SW Tog SP 15A 120/277V Co
Product Type
SW Tog SP 15A 120/277V Const Grad B&S Iv
Features
Construction Grade toggle and decorator switches
Description
SW TOG SP 15A 120/277V CONST GRAD B&S IV
Additional Information
dimensions
1.0300 IN X 1.3900 IN X 4.1900 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
1201V
GTIN
00032664735523
UPC
032664735523
Taxonomies, Classifications, and Categories
Type
Construction grade toggle switch
Category Description
Commercial switches
Packaging
Weight per each
0.01
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed,Federal Specification Classification 6241 05,NOM
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat