1208W - TVSS Recp Duplex 15A 125V Surgebloc WH

Eaton

  • $106.62 (Each)
  • $106.62 (Each)

  • $1,066.20 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1208W
Manufacturer
Eaton
Manufacturer's Part Number
1208W
Description
TVSS Recp Duplex 15A 125V Surgebloc WH
Eaton Surgebloc Protection Receptacle, Audible Alarm, Auto-Ground, Stand 6" #12 Awg Leads, 15A, Comm, Wire Leads, 340J, 2 Recept, 0° to 40°C, WHT, BRS, STRGHT Blade, Polycarb Top and Bottom, 5-15R, DPLX
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121610 - Surge suppressers
UPC/GTIN
032664570872 / 00032664570872
Weight per unit
0.285 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$106.62 (Each)
Carton
$1,066.20 (Per 10)
Resources
Images
 
 
1208W - Large Image
 
1208W - Large Image
 
1208W - Large Image
 
1208W - Video
Attachments
 
 
1208W - Specification Sheet
Other Links
 
 
1208W - Other
 
1208W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125 V
amperage rating
15
Material
Thermoplastic
Descriptions
Product Type
TVSS Recp Duplex 15A 125V Surgebloc WH
Features
Ideal for protecting sensitive electronic equipment, Eaton's Arrow Hart point-of-use receptacles provide branch circuit surge protection that panel-mounted devices alone cannot. Advanced diagnostic features include LED indicators to verify surge protection and ground wiring. Certain models are available with audible alarm signaling when surge protection has expired. These receptacles are also available in hospital and commercial grades with isolated ground versions.
Description
TVSS RECP DUPLEX 15A 125V SURGEBLOC WH
extra long description
EWD 1208W TVSS Recp Duplex 15A 125V
Special Features
Audible alarm, auto-ground
Long Description
Eaton SurgeBloc protection receptacle, Audible alarm, auto-ground, Stand 6" #12 AWG leads, 15A, Comm, Wire leads, 340J, 2 recept, 0° to 40°C, Wht, Brs, Strght blade, Polycarb top and bottom, 5-15R, Dplx
Additional Information
media
Yes
dimensions
1.4000 IN X 1.3000 IN X 3.8100 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
1208W
GTIN
00032664570872
UPC
032664570872
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
SurgeBloc protection receptacle
Packaging
Weight per each
0.285
Carton
10
Uses, Certifications, and Standards
standard
cULus Listed
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat