1221W - SW Tog SP 20A 120/277V Const Grad B&S WH

Eaton

  • $10.12 (Each)
  • $10.12 (Each)

  • $101.20 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1221W
Manufacturer
Eaton
Manufacturer's Part Number
1221W
Description
SW Tog SP 20A 120/277V Const Grad B&S WH
Eaton Construction Grade Toggle Switch, #14-10 Awg, 20A, Flush, 120/277V, Back and Side, Screw, White, Single-Pole, Single-Pole, Brass, Polycarbonate
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
032664735684 / 00032664735684
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.12 (Each)
Standard Packaging
$101.20 (Per 10)
Resources
Images
 
 
1221W - Large Image
 
1221W - Large Image
 
1221W - Large Image
 
1221W - Large Image
 
1221W - Large Image
 
1221W - Large Image
Attachments
 
 
1221W - Specification Sheet
Other Links
 
 
1221W - Other
 
1221W - Other
 
1221W - Other
 
1221W - Other
 
1221W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
amperage rating
20
Voltage Rating
120/277 V
Material
Polycarbonate
Descriptions
Description
SW TOG SP 20A 120/277V CONST GRAD B&S WH
Product Type
SW Tog SP 20A 120/277V Const Grad B&S WH
extra long description
EWD 1221W SW Tog SP 20A 120/277V Co
Features
Construction Grade toggle and decorator switches
Long Description
Eaton construction grade toggle switch, #14-10 AWG, 20A, Flush, 120/277V, Back and side, Screw, White, Single-Pole, Single-Pole, Brass, Polycarbonate
Special Features
Commercial Grade
Additional Information
dimensions
1.3100 IN X 0.8800 IN X 3.2800 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
1221W
GTIN
00032664735684
UPC
032664735684
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
Construction grade toggle switch
Packaging
Weight per each
0.001
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
NOM,cULus Listed,UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat