1234 - Recp Single Flush 30A 250V 2P3W BK

Eaton

  • $16.98 (Each)
  • $16.98 (Each)

  • $424.50 (Per 25)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1234
Manufacturer
Eaton
Manufacturer's Part Number
1234-BOX
Description
Recp Single Flush 30A 250V 2P3W BK
Eaton Power Device Receptacle, #12 - 4 Awg, 30A, Flush, 250V, Back, Black, Nema 6-30R, Two-Pole, Three-Wire, Two-Pole, Three-Wire, Grounding, Screw, Glass-Filled Nylon, Power, Used With S42
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664306303 / 00032664306303
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.98 (Each)
Standard Packaging
$424.50 (Per 25)
Resources
Images
 
 
1234 - Small Image
 
1234 - Large Image
 
1234 - Large Image
 
1234 - Large Image
Brochures
 
 
1234 - Brochure
Other Links
 
 
1234 - Other
 
1234 - Other
 
1234 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
Eaton power device receptacle, #12 - 4 AWG, 30A, Flush, 250V, Back, Black, NEMA 6-30R, Two-pole, Three-wire, Two-pole, three-wire, grounding, Screw, Glass-filled nylon, Power, Used with S42
Product Type
Recp Single Flush 30A 250V 2P3W BK
Features
Heavy duty design and construction make Eaton's Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.
extra long description
EWD 1234-BOX Recp Single Flush 30A
Description
RECP SINGLE FLUSH 30A 250V 2P3W BK
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
1234-BOX
GTIN
00032664306303
UPC
032664306303
Taxonomies, Classifications, and Categories
Type
Power device receptacle
Category Description
Residential receptacles
Availability
Status
Inactive
Packaging
Weight per each
0.4
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed,CSA Certified,NOM,NAFTA,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat