1234B0X - Recp Single Flush 30A 250V 2P3W BK

Eaton

  • $16.98 (Each)
  • $16.98 (Each)

  • $424.50 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1234B0X
Manufacturer
Eaton
Manufacturer's Part Number
1234-BOX
Description
Recp Single Flush 30A 250V 2P3W BK
Single Receptacle, 30 A, 250 V, 2 Poles, 3 Wires, #4 Awg Compatible Wire Size, Screw Connection, Flush Mount, 1.81 In Length, 2.50 In Width, 3.28 In Height, High Strength Glass Reinforced Nylon Material, Black, Corrosion Resistant
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664306303 / 00032664306303
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.98 (Each)
Standard Packaging
$424.50 (Per 25)
Resources
Images
 
 
1234B0X - Small Image
 
1234B0X - Large Image
 
1234B0X - Large Image
 
1234B0X - Large Image
 
1234B0X - Large Image
Brochures
 
 
1234B0X - Brochure
Other Links
 
 
1234B0X - Other
 
1234B0X - Other
 
1234B0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Number of Wires
3
Material
High Strength Glass Reinforced Nylon
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
1.81 in
Width
2.50 in
Height
3.28 in
Descriptions
Product Type
single Receptacle
Description
RECP SINGLE FLUSH 30A 250V 2P3W BK
Long Description
Single Receptacle, 30 A, 250 V, 2 Poles, 3 Wires, #4 AWG Compatible Wire Size, Screw Connection, Flush Mount, 1.81 in Length, 2.50 in Width, 3.28 in Height, High Strength Glass Reinforced Nylon Material, Black, Corrosion Resistant
Features
Commercial & Industrial Power Receptacles 30A, 250V NEMA 6-30 2-Pole/3-Wire. Heavy duty design and construction make Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.
Short Description
30 A, 250 V, Single Receptacle, Black
Special Features
Flush Mount Power Receptacle;Matching Plug S42
extra long description
EWD 1234-BOX Recp Single Flush 30A
Additional Information
Receptacle Type
Single
Compatible Wire Size
#4 AWG
Connection Type
Screw
Mounting Type
Flush Mount
Made in USA
yes
Resistance Properties
Corrosion Resistant
package quantity
1 ct
Standards Met
UL Listed;NAFTA Compliant;RoHS Compliant
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
1234-BOX
GTIN
00032664306303
UPC
032664306303
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Power device receptacle
Packaging
Weight per each
0.36
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial;Indoor
standard
UL Listed,CSA Certified,NOM,NAFTA,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat