12427LA - Switch Toggle 4WAY 15A 120V GRD La

Eaton

  • $13.47 (Each)
  • $13.47 (Each)

  • $134.70 (Per 10)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
12427LA
Manufacturer
Eaton
Manufacturer's Part Number
1242-7FLA-BOX
Description
Switch Toggle 4WAY 15A 120V GRD La
Eaton Arrow Hart Industrial Grade Toggle Switch, 15 A, 120 V, Four-Way, Two-Pole, Light Almond
Slang Terms

Categories
Enhanced Commodity Codes - Wiring Devices
Classification
Residential Switches
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664583223 / 00032664583223
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.47 (Each)
Standard Packaging
$134.70 (Per 10)
Resources
Images
 
 
12427LA - Small Image
 
12427LA - Large Image
 
12427LA - Video
Descriptions
Features
Eaton's Arrow Hart broad line of extra heavy-duty industrial grade switches feature superior engineering, reliable performance and ease of installation. Available in toggle, lighted, pilot light, Corbin and locking versions.
Special Features
Standard grade
Long Description
Eaton Arrow Hart industrial grade toggle switch, 15 A, 120 V, Four-way, Two-pole, Light Almond
Product Type
SW Tog 4WAY 15A 120V GRD La
extra long description
EWD 1242-7FLA-BOX SW Tog 4Way 15A 1
Description
SWITCH TOGGLE 4WAY 15A 120V GRD LA
Additional Information
dimensions
1.7500 IN X 1.5000 IN X 4.2500 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
1242-7FLA-BOX
GTIN
00032664583223
UPC
032664583223
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Industrial grade toggle switch
Packaging
Weight per each
0.22
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed,NAFTA
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
You must have an account to view stock levels
Add-on items are materials that you may be interested in purchasing along with 12427LA.
Jump To:

Accessories

These accessories can make 12427LA more useful, versatile, or visually appealing.

Raised Box Cover, Steel, 35 LB/Ea
  • Our Part #: TP512
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TP512
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 50 ($137.10) ·
TP512 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$274.20

Per 100

QTY:
Each
Add
Utility Box Cover, Steel, 2.125 In Width, Box Mount, 0.09 LB/Ea
  • Our Part #: TP618
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TP618
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 25 ($27.52) ·
TP618 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$110.08

Per 100

QTY:
Each
Add
Raised Box Cover, Steel, 35 LB/Ea
  • Our Part #: TP508
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TP508
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 50 ($204.15) ·
TP508 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$408.30

Per 100

QTY:
Each
Add
Frequently Purchased Together

These items are compatible and complement 12427LA, providing enhanced or expanded functionality.

Toggle Switch, 1 Pole, 3 Ways, 15 A, 120 V, Stainless Steel;Thermoplastic, PVC (...
  • Our Part #: 13037LA
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 1303-7LA
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($25.00) · 100 ($250.00) ·
13037LA - Eaton Wiring Devices

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$250.00

Per 100

QTY:
Each
Add
Toggle Switch, 1 Pole, 3 Ways, 15 A, 120 V, Stainless Steel;Thermoplastic, PVC (...
  • Our Part #: 13017LA
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 1301-7LA
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($12.14) · 100 ($121.44) ·
13017LA - Eaton Wiring Devices

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$121.44

Per 100

QTY:
Each
Add
Duplex Receptacle Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness...
  • Our Part #: PJ8LA
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: PJ8LA
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 25 ($13.50) · 250 ($135.00) ·
PJ8LA - Eaton Wiring Devices

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$54.00

Per 100

QTY:
Each
Add
Toggle Switch Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness, Sc...
  • Our Part #: PJ1LA
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: PJ1LA
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 25 ($13.50) · 250 ($135.00) ·
PJ1LA - Eaton Wiring Devices

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$54.00

Per 100

QTY:
Each
Add
Raised Box Cover, Steel, 35 LB/Ea
  • Our Part #: TP508
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TP508
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 50 ($204.15) ·
TP508 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$408.30

Per 100

QTY:
Each
Add
Raised Box Cover, Steel, 35 LB/Ea
  • Our Part #: TP512
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TP512
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 50 ($137.10) ·
TP512 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$274.20

Per 100

QTY:
Each
Add
Utility Box Cover, Steel, 2.125 In Width, Box Mount, 0.09 LB/Ea
  • Our Part #: TP618
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TP618
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 25 ($27.52) ·
TP618 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$110.08

Per 100

QTY:
Each
Add

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds